C0300E5E - 300 Va Type Mte Control Transformer

Eaton

  • $598.24 (Each)
  • $598.24 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C0300E5E
Manufacturer
Eaton
Manufacturer's Part Number
C0300E5E
Description
300 Va Type Mte Control Transformer
Eaton Type Mte Industrial Control Transformer, PV: 200/220/440V, 208/230/460V, 240/480V, Taps: None, SV: 23/110V, 24/115V, 25/120V, 55°C, 300 Va , Cu Magnet Wire
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680420429 / 00786680420429
Weight per unit
17.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$598.24 (Each)
Resources
Other Links
 
 
C0300E5E - Other
 
C0300E5E - Other
 
C0300E5E - Other
 
C0300E5E - Other
 
C0300E5E - Other
Images
 
 
C0300E5E - Large Image
 
C0300E5E - Large Image
 
C0300E5E - Large Image
 
C0300E5E - Large Image
Attachments
 
 
C0300E5E - Specification Sheet
Brochures
 
 
C0300E5E - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
300 Va Type Mte Control Transformer
Description
300 VA TYPE MTE CONTROL TRANSFORMER
extra long description
ETN C0300E5E 300 VA Type MTE Contro
Features
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
Long Description
Eaton Type MTE industrial control transformer, pv: 200/220/440v, 208/230/460v, 240/480v, taps: none, sv: 23/110v, 24/115v, 25/120v, 55°c, 300 va , cu magnet wire
Additional Information
Primary Voltage
208/230/460 V240/480 V200/220/440 V
Secondary Voltage
23/110 V, 24/115 V, 25/120 V
kva rating
300 VA
dimensions
5.1180 IN X 5.2360 IN X 4.7640 IN
Tap Size
NONE
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C0300E5E
GTIN
00786680420429
UPC
786680420429
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Industrial Control Transformer
Packaging
Weight per each
17.5
Carton
1
Uses, Certifications, and Standards
Temperature Rating
55°C
Application
Other
standard
UL Listed,cUL Certified,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat