C0050E2AXXFB - 50VA Mte Industrial Control Transformer W/Primary

Eaton

  • $266.78 (Each)
  • $266.78 (Each)
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
C0050E2AXXFB
Manufacturer
Eaton
Manufacturer's Part Number
C0050E2AXXFB
Description
50VA Mte Industrial Control Transformer W/Primary
Eaton, Type Mte, Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, Taps: None, 50 Va, Cu Magnet Wire, SV: 120/115/110V, 55°C
Slang Terms

Suggest a New Term
Categories
Control Transformers - Core & Coil Industrial Control Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680031434 / 00786680031434
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$266.78 (Each)
Resources
Images
 
 
C0050E2AXXFB - Large Image
 
C0050E2AXXFB - Large Image
 
C0050E2AXXFB - Large Image
 
C0050E2AXXFB - Large Image
 
C0050E2AXXFB - Large Image
Attachments
 
 
C0050E2AXXFB - Specification Sheet
Other Links
 
 
C0050E2AXXFB - Other
 
C0050E2AXXFB - Other
 
C0050E2AXXFB - Other
 
C0050E2AXXFB - Other
 
C0050E2AXXFB - Other
Brochures
 
 
C0050E2AXXFB - Brochure
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
50VA MTE INDUSTRIAL CONTROL TRANSFORMER W/PRIMARY
Features
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
Long Description
Eaton, type MTE, industrial control transformer, pv: 240 x 480v, 230 x 460v, 220 x 440v, taps: none, 50 va, cu magnet wire, sv: 120/115/110v, 55°c
Product Type
50VA Mte CPT W/Prim Fuseblock
extra long description
ETN C0050E2AXXFB 50VA MTE CPT w/PRI
Additional Information
Secondary Voltage
120/115/110 V
Primary Voltage
230 x 460 V240 x 480 V220 x 440 V
dimensions
5.0000 IN X 5.0000 IN X 4.0000 IN
kva rating
50 VA
Tap Size
NONE
Manufacturer Information
Manufacturers Part Number
C0050E2AXXFB
Brand
Eaton
GTIN
00786680031434
UPC
786680031434
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Industrial Control Transformer
Packaging
Weight per each
6
Carton
1
Uses, Certifications, and Standards
Temperature Rating
55°C
Application
Other
standard
UL Listed,CSA Certified,cUL Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C0050E2AXXFB.
Jump To:

Similar Items

Similar items are close alternatives to C0050E2AXXFB, though they may not be 100% alike.

Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV...
  • Our Part #: PH50MQMJFK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PH50MQMJ-FK
  • Manufacturer: Hammond Power Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($81.65) ·
PH50MQMJFK - Hammond Power Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$81.65

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat