RLDN600 - 600A Circuit BRKR Enclosure Nema 3R

Eaton

  • $3409.24 (Each)
  • $3,409.24 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RLDN600
Manufacturer
Eaton
Manufacturer's Part Number
RLDN600
Description
600A Circuit BRKR Enclosure Nema 3R
Eaton Arms Enclosed Circuit Breaker Enclosure, 300-600A, Series C, Nema 3R, LD, LDB, HLD, Surface
Slang Terms

Suggest a New Term
Categories
Circuit Breaker Enclosures - 3 Pole Circuit Breaker Enclosu Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121318 - Circuit breaker enclosure
UPC/GTIN
786679256169 / 00786679256169
Weight per unit
98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,409.24 (Each)
Resources
Other Links
 
 
RLDN600 - Other
 
RLDN600 - Other
 
RLDN600 - Other
 
RLDN600 - Other
Brochures
 
 
RLDN600 - Brochure
Images
 
 
RLDN600 - Small Image
 
RLDN600 - Large Image
 
RLDN600 - Large Image
 
RLDN600 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
600A Circuit Breaker Enclosurenema 3R
extra long description
ETN RLDN600 600A CIRCUIT BREAKER EN
Features
ES-CDPA-Eaton Enclosed Circuit Breakers w/ ARMS
Description
600A CIRCUIT BRKR ENCLOSURE NEMA 3R
Long Description
Eaton arms enclosed Circuit Breaker Enclosure, 300-600A, Series C, NEMA 3R, LD, LDB, HLD, Surface
Manufacturer Information
Manufacturers Part Number
RLDN600
Brand
Eaton
GTIN
00786679256169
UPC
786679256169
Taxonomies, Classifications, and Categories
Type
Circuit breaker
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
98
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat