Add More Items
View All Quick Selects
Below you can add an image for 'Circuit Breaker Enclosures' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Enclosure, Ecc Series, 225 A, 25 In Length, 9.5 In Width, 15.5 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$337.27
Each
Enclosure, Ecb Series, 225 A, 13.7 LB
$499.71
Eaton Type CH Style 3/4 In Loadcenter and Breaker Accessories, Circuit Breaker Unit Enclosure, 225AMP, 10 Kaic, 225 V, CH, Determined By Circuit Breaker Installed, CCV, CC Circuit Breakers, Nema 1, Single- and Three-Phase
Nacogdoches Availability: Out Of Stock
$283.90
Eaton Type CH Style 3/4 In Loadcenter and Breaker Accessories, Circuit Breaker Unit Enclosure, 225 A, 10 Kaic, 225 V, CH, Determined By Circuit Breaker Installed, CCV, CC Circuit Breakers, Nema 1, Standard T
Surface Breaker Enclosure, Series C Series, Surface Mount, 9.31 In Length, 9.16 In Width, 19 LB
$1,152.22
Eaton Enclosed Circuit Breaker, 125-400A, Series C, Nema 3R, KD, KDB, HKD, KDC, DK, Surface
$2,546.31
Eaton Arms Enclosed Circuit Breaker Enclosure, 300-600A, Series C, Nema 3R, LD, LDB, HLD, Surface
$3,409.24
Circuit Breaker Enclosure, 400-1200A, Series C, Nema 3R, MDL, ND, HND, HMDL, Surface - RNDN1200
$4,653.60
Eaton Crouse-Hinds Series Ebmb Circuit Breaker Enclosure, 10A Through 70A, Without Circuit Breaker, Bolted/Ground Joint/Gasketed Cover Construction, Copper-Free Aluminum
$6,761.84
Eaton Crouse-Hinds Series Ebmb Circuit Breaker Enclosure, 10A Through 150A, Without Circuit Breaker, Bolted/Ground Joint/Gasketed Cover Construction, Copper-Free Aluminum
$7,036.08
Eaton Crouse-Hinds Series Eib Circuit Breaker Enclosure, 15A Through 35A, Without Circuit Breaker, Bolted/Ground Joint Cover Construction, Copper-Free Aluminum
$3,381.04
Eaton Crouse-Hinds Series Eib Circuit Breaker Enclosure, 40A Through 100A, Without Circuit Breaker, Bolted/Ground Joint Cover Construction, Copper-Free Aluminum
$3,111.93
Explosionproof Circuit Breaker - Enclosure Only (Specify Breaker or Disconnect)
$1,102.73
Total Availability: Out of Stock
$1,133.75
$2,011.95
$2,787.17
$3,056.55
$4,627.45
Eaton Arms Enclosed Circuit Breaker, 15-100A, Series C, Nema 3R, Ehd, FD, FDB, HFD, Surface
$786.40
Eaton Enclosed Circuit Breaker, Enclosure, 125-250A, Series C, Nema 3R, JD, JDB, HJD, JDC, Surface
$1,161.96
20
Popularity
Default