RKDN400 - 400A Circuit BRKR Enclosure Nema 3R

Eaton

  • $2546.31 (Each)
  • $2,546.31 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RKDN400
Manufacturer
Eaton
Manufacturer's Part Number
RKDN400
Description
400A Circuit BRKR Enclosure Nema 3R
Eaton Enclosed Circuit Breaker, 125-400A, Series C, Nema 3R, KD, KDB, HKD, KDC, DK, Surface
Slang Terms

Suggest a New Term
Categories
Circuit Breaker Enclosures - 3 Pole Circuit Breaker Enclosu Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121319 - Current transformer enclosure
UPC/GTIN
786679256152 / 00786679256152
Weight per unit
67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,546.31 (Each)
Resources
Other Links
 
 
RKDN400 - Other
 
RKDN400 - Other
 
RKDN400 - Other
 
RKDN400 - Other
Brochures
 
 
RKDN400 - Brochure
Attachments
 
 
RKDN400 - Specification Sheet
Images
 
 
RKDN400 - Small Image
 
RKDN400 - Large Image
 
RKDN400 - Large Image
 
RKDN400 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
ETN RKDN400 400A Circuit Breaker En
Product Type
400A Circuit Breaker Enclosure Nema 3R
Description
400A CIRCUIT BRKR ENCLOSURE NEMA 3R
Features
Eaton’s enclosed circuit breakers offer all the advantages and accessories of a circuit breaker packaged in an enclosure for nearly any application requiring a means of disconnect.
Long Description
Eaton enclosed circuit breaker, 125-400A, Series C, NEMA 3R, KD, KDB, HKD, KDC, DK, Surface
Additional Information
dimensions
14.5000 IN X 13.7000 IN X 42.2000 IN
Manufacturer Information
Manufacturers Part Number
RKDN400
Brand
Eaton
GTIN
00786679256152
UPC
786679256152
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Enclosed circuit breaker
Packaging
Weight per each
67
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat