APJ3485 - 30 Amp Pin & Sleeve Plug 3W 4P 250 VDC/600 Vac

Eaton

  • $576.27 (Each)
  • $576.27 (Each)
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
APJ3485
Manufacturer
Eaton
Manufacturer's Part Number
APJ3485
Description
30 Amp Pin & Sleeve Plug 3W 4P 250 VDC/600 Vac
Eaton Crouse-Hinds Series Arktite Apj Plug, 30A, 0.39-1.20", Three-Wire, Four-Pole, 50-400 HZ, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274047805 / 00782274047805
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$576.27 (Each)
Resources
Other Links
 
 
APJ3485 - Other
 
APJ3485 - Other
 
APJ3485 - Other
Attachments
 
 
APJ3485 - Specification Sheet
Images
 
 
APJ3485 - Large Image
 
APJ3485 - Large Image
 
APJ3485 - Large Image
 
APJ3485 - Small Image
Tech Bulletins
 
 
APJ3485 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100
Poles
4
Wire Size
4 To 1 AWG (Building), 4 To 2 AWG (Extra Flex)
Voltage Rating
600 VAC AT 50 TO 400 HZ, 250 VDC
Material
Copper-Free Aluminum
Dimensions and Weight
Length
10-1/8
Descriptions
Product Type
30A 3W4P Ark PLG Cab Grip Fast RNG
Features
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.
Description
30 AMP PIN & SLEEVE PLUG 3W 4P 250 VDC/600 VAC
extra long description
CRS-H APJ3485 30A 3W4P ARK PLG CAB
Long Description
Eaton Crouse-Hinds series Arktite APJ plug, 30A, 0.39-1.20", Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, 600 Vac/250 Vdc
Special Features
Watertight, Grounding Style 1, NEMA 4 Enclosure, Reverse Interior
Additional Information
Cord Type
0.875 To 1.700 In
dimensions
6.5000 IN X 2.9400 IN X 2.9400 IN
Manufacturer Information
Manufacturers Part Number
APJ3485
Brand
Eaton
GTIN
00782274047805
UPC
782274047805
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG
Packaging
Weight per each
1.7
Carton
1
Uses, Certifications, and Standards
standard
Contactar al fabricante ,Contact Manufacturer
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of APJ3485.
Jump To:

Similar Items

Similar items are close alternatives to APJ3485, though they may not be 100% alike.

Pin and Sleeve Plug, 30 A, 600 V Ac 3 Phase @ 50 to 400 HZ 250 V DC, 4 Poles, 3 ...
  • Our Part #: ACP3034BC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ACP3034BC
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 6 ($2,013.12) ·
ACP3034BC - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$335.52

Each

QTY:
Each
Add
30A 3 Pole 4 Wire Plug Assembly
  • Our Part #: VP3485
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: VP3485
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($317.92) ·
VP3485 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$317.92

Each

Call nearest store for Item Price
Cross Referenced

These items are similar to APJ3485 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ACP3034BC Appleton Electric 00781381440424
APJ3485 Eaton Crouse-Hinds 00782274047805
NPJ3483 Eaton Crouse-Hinds 00782274746074
NPJ3484 Eaton Crouse-Hinds 00782274746081
HBL430PS2W Hubbell Wiring Device-Kellems 00783585010182
VP3485 Killark 00783936834061
8408 Thomas & Betts 00708917140344
JPS334H Thomas & Betts 00708917176541

* All prices subject to change.

Begin Live Chat