CA25 - Cat-A-Pillars Wiring Device Spacer (25 Pack)

LH Dottie

  • $16.71 (Each)
  • $16.71 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CA25
Manufacturer
LH Dottie
Manufacturer's Part Number
CA25
Description
Cat-A-Pillars Wiring Device Spacer (25 Pack)
Wiring Device Spacer, Polyethylene Material, 0.18 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
781002161707 / 00781002161707
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.71 (Each)
Resources
Images
 
 
CA25 - Large Image
 
CA25 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyethylene
Material, Color, and Finish
Color
Light Green
Descriptions
Description
CAT-A-PILLARS WIRING DEVICE SPACER (25 PACK)
extra long description
DOTTIE CA25 Cat-A-Pillar Wiring Dev
Product Type
Wiring Device Spacer
Long Description
Wiring Device Spacer, Polyethylene Material, 0.18 lb
Features
wiring device spacer, polyethylene material;25 standard package;thickness 1/8 inch;includes 8 foldable segment;series ca model.
Short Description
Wiring Device Spacer, Polyethylene
Special Features
Bracket is its own template for cut out. Trace hole along the inside diameter of the bracket. Cut along the outside of the line
Additional Information
package quantity
25 PK
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
CA25
GTIN
00781002161707
UPC
781002161707
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Cat-A-Pillar Wiring Device Spacer
Packaging
Weight
0.18 lb
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
For Installs Quickly On Single Or Multi-Gang Boxes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat