Add More Items
View All Quick Selects
Below you can add an image for 'Gen Purpose Wiring Devices - Misc Wiring Devices' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Socket Pigtail, 2 Poles, 3 Wires, 15 A, 250 V Ac, #14 to #10 Awg Compatible Wire Size, 1.21 (L) X 1.90 (W) X 3.60 (H) In, Rubber Material, 5 In Pigtail Lead Connection, Screw Mount, Black, -4 °F Operating Temperature, +158 °F Operating Temperature, 0.1 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$5.68
Each
Eaton Toggle Switch, #14-10 Awg, 15A, Residential, Flush, 120V, Side and Push, Screw, Black, Load Type: Motor Control, Fan, Led, Incandescent, Elv, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Polycarbonate
$121.44
Per 100
Wiring Device Spacer, Polyethylene Material, 0.18 LB
$16.71
Manual Control Switch, 3 Poles, 30 A, 600 V Ac, 1.7538 (L) X 1.825 (W) X 2.375 (H) In, Box Mount, -40 °C Operating Temperature, +75 °C Operating Temperature, Toggle Actuator, 0.335 LB
Nacogdoches Availability: Out Of Stock
$73.79
Toggle Lighted Switch, 1 Pole, 15 A, 120 V Ac, 0.75 (W) X 0.88 (D) In, Screw Connection, Wall Mount, Brown, -20 °C Operating Temperature, +60 °C Operating Temperature, Framed Toggle Actuator, 0.1 LB
Selecta; Boot; Material: Silicone Rubber; Size: 0.938 In - 23.810 MM Height; Thread Size: 15/32 - 32NS In-MM
$7.30
Lamp Guard, 600 V Ac, 5.18 (L) X 6.50 (H) In, Thermoplastic, Screw Connection, Screw Mount, Yellow, 2 LB
$3.68
Blank Insert, Metal (Switch Lever Guard) Material, Wall Mount, White, 0.05 LB
$4.49
Midwest Electric’S Terminal Boxes Are For Use In Converting From Overhead to Underground Services and For Multi-Circuit Wiring. The Nema 3R Enclosure Provides Protection For All Terminations Inside and Provides A Convenient, Timesaving Means Of Wire Splices and Connections. Midwest Offers A Full Line Of Terminal Boxes For 240-Volt, Single-Phase and 600-Volt, Three-Phase Ratings. Typical Applications, Both Indoors and Outdoors, Include Inter-Building Wiring On Farms, Convenient Splicing Means For Industr
$466.57
Terminal Box, 200 A, 600 V Ac, (3) #1/0 Awg to 250 Kcmil;(3) #12 Awg to #1/0 Awg Compatible Wire Size, 14-1/2 (W) X 4-3/4 (D) X 21-1/2 (H) In, Steel, Zinc Coated, Lug Mount, 19 LB
$416.08
Motor Disconneter, 2 Poles, 30 A, 600 V Ac, 1.753 (L) X 1.825 (W) X 2.375 (H) In, Box Mount, -40 °C Operating Temperature, +75 °C Operating Temperature, Toggle Actuator, 0.31 LB
$47.04
Mounting Bracket, 2 Gang, 4.185 (L) X 1.1750 (W) X 5.460 (H) In, Plastic, Screw Mount, Black, 0.07 LB
$294.67
Low Voltage Bracket For New Construction. Mounts Vertical On Wood or Metal Studs. Non Metallic. Single Gang. For Class 2 Low Voltage Wiring. Built In 3/4" Knockout.
$168.84
Blank Insert, Metal (Switch Lever Guard) Material, Wall Mount, Ivory, 0.0004 LB
Eaton Toggle Switch, #14-10 Awg, 15A, Residential, Flush, 120V, Back and Side, Push Wire, Screw, Black, Load Type: Motor Control, Fan, Led, Incandescent, Elv, MLV, CFL, Flourescent, Halogen, Single-Pole, Three-Way, Three-Way
$250.00
Switch Lever Guard, 0 Gang, 1.44 (W) X 4.19 (H) In, Polycarbonate Material, Jack Adapter Connection, Screw Mount, Desert Sand, Lever Actuator, 0.0005 LB
$11.00
40A 2POLE Single Phase Motor Disconnect
$76.56
P&S L2030MBOOT WP Boot TL Plug 20/3
$17.09
Eaton Lampholder, Medium Base, Black, Phenolic, 250V, 660W, Wire Leads 271106
$7.83
P&S L2030FBOOT WP Boot TL Conn 20/3
$19.70
20
Popularity
Default