DPS8 - 8'' Rooftop Pipe Support

LH Dottie

  • $15.88 (Each)
  • $15.88 (Each)

  • $142.92 (Per 9)
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
DPS8
Manufacturer
LH Dottie
Manufacturer's Part Number
DPS8
Description
8'' Rooftop Pipe Support
8 Inch Pre Cut Ul Listed Pipe Support Block
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
31162905 - Beam clamps
UPC/GTIN
781002855316 / 00781002855316
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.88 (Each)
Carton
$142.92 (Per 9)
Resources
Attachments
 
 
DPS8 - Specification Sheet
Images
 
 
DPS8 - Large Image
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
ABS/AES
Dimensions and Weight
Size
8
Descriptions
Description
8'' ROOFTOP PIPE SUPPORT
extra long description
DOTTIE DPS8 8 Inch Dottie Pre Cut P
Product Type
8 Inch Dottie Pre Cut Pipe Support Block
Special Features
Features: Lightweight and Durable, UV Resistant, Water & Weatherproof, Built-in Dual Channels for Strut Straps and 3/8 IN bolts & 3/8 IN Threaded Rods, Load Resistance = 130 lbs/in, Cut-to-Length & Precut Lengths, ISO Certified to International Standards
Long Description
8 Inch Pre Cut UL Listed Pipe Support Block
Additional Information
Rod Size
3/8
Manufacturer Information
Manufacturers Part Number
DPS8
Brand
LH DOTTIE
GTIN
00781002855316
UPC
781002855316
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Pipe Support
Packaging
Weight per each
0.05
Carton
9
Uses, Certifications, and Standards
Application
Industrial
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat