DWP3000 - 1/2'' X 3000' Pull Line Measuring Tape

LH Dottie

  • $177.03 (Each)
  • $177.03 (Each)

In-Stock: 15 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DWP3000
Manufacturer
LH Dottie
Manufacturer's Part Number
DWP3000
Description
1/2'' X 3000' Pull Line Measuring Tape
Linemeasuring Tape, Polyester Material, 1250 LB Tensile Strength, 3000 FT Length, 28.25 LB
Slang Terms
Mule tape
Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
39121722 - Wire and cable pulling device
UPC/GTIN
781002275596 / 00781002275596
Weight per unit
23.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$177.03 (Each)
Stock Availability
Nacogdoches
15 (Check another store)
All Stores
182
Resources
Images
 
 
DWP3000 - Small Image
 
DWP3000 - Large Image
 
DWP3000 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyester
Dimensions and Weight
Length
3000 ft
Width
1/2
Descriptions
Construction
Strong Synthetic
Description
1/2'' X 3000' PULL LINE MEASURING TAPE
Extra Long Description
DOTTIE DWP3000 1/2" X 3000' Polyest
Long Description
Linemeasuring Tape, Polyester Material, 1250 lb Tensile Strength, 3000 ft Length, 28.25 lb
Product Type
Linemeasuring Tape
Short Description
Linemeasuring Tape Polyester, 1250 lb Tensile Strength, 3000 ft
Special Features
Constructional Feature Abrasion Resistant;Standard Package 1
Also Known As...
Mule tape
Additional Information
Package Quantity
1 ct
Tensile Strength
1250
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
DWP3000
GTIN
00781002275596
UPC
781002275596
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Pull Line Measuring Tape
Packaging
Weight
28.25 lb
Weight per each
23.95
Carton
1
Uses, Certifications, and Standards
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat