Add More Items
View All Quick Selects
Below you can add an image for 'Miscellaneous Hand Tools' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Linemeasuring Tape, Polyester Material, 2500 lb Tensile Strength, 500 ft Length, 13.5 lb
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$173.74
Each
Foam Carrier, Conduit Size: 1/2 IN, Package: 1/Bag, RoHS Compliant, For Use With Any Type Of Blower Or Vacuum System
$9.24
Foam Carrier, Conduit Size: 1-1/2 IN, Package: 1/Bag, RoHS Compliant, For Use With Any Type Of Blower Or Vacuum System
$21.46
Foam Carrier, 0.08 lb
$24.52
Foam Carrier, Conduit Size: 2-1/2 IN, Package: 1/Bag, RoHS Compliant, For Use With Any Type Of Blower Or Vacuum System
$29.13
Foam Carrier, 0.12 lb
$30.60
Keep your blades sharp with the Klein Tools Knife and Scissors Sharpener. The sharpener features tungsten inserts that conveniently sharpen both sides of the blade at the same time. The built-in guard protects your hand and fingers while you cut. The sharpener has a compact and lightweight design making it easy to store or transport.
$22.85
Professional Grade Shovel, Fiberglass Handle Material, 48 in Handle Length, 4.84 lb
$92.64
Professional Grade Shovel, Fiberglass Handle Material, 48 in Handle Length, D Handle, 3.77 lb
$99.30
Professional Grade Shovel, Fiberglass Handle Material, 48 in Handle Length, Straight Handle, 5.05 lb
$89.46
Professional Grade Shovel, Fiberglass Handle Material, 48 in Handle Length, Straight Handle, 4.31 lb
$90.24
Klein Tools' Pro Folding Hex Key line features a highly durable reinforced nylon handle with easy access to each key. The heavy-duty 11-Piece set includes 4-Inch-long extended reach blades and a strategically placed #2 Phillips fastener on the outer body for effortless key tension adjustment. Klein Tools' hex sets are color-coded for quick identification: red for inch, blue for mm, and green for Torx®, enhancing efficiency.
Check local availability
$21.58
Tape Measure, 25-Foot Magnetic Double-Hook
$37.28
Wiping Rag, White, 5 lb
$38.62
Foam Carrier, 0.02 lb
$19.94
Wiping Rag, White, 2 lb
$21.54
Fastback Flip Utility Knife, Metal Material, 7-1/4 in Overall Length, 0.41 lb
$16.78
Compact Pocket Knife, 3-1/2 in Blade Length, 440A Stainless Steel Blade Material, 1 Blade, Black (Handle), Aluminum Handle Material, 3.5 in Handle Length, 6.75 in Overall Length, 0.14 lb
$32.51
Torpedo Billet Level, Aluminum, 4 Vials, 8 in Overall Length, 1.476 in Overall Width, 0.75 in Overall Depth, 0.45 lb
$34.11
Klein Tools Tape Measures deliver performance and durability expected by professional tradespeople. Safeguarded by a thick and durable protective nylon-coating, the Tough Blade stands out to 13-Foot. Able to endure the toughest of jobsite conditions, this tool also features a strong magnetic double hook, easy-to-read bold lines, and a retraction brake.
$43.74
20
Popularity
Default