RGZ2 - 2LB Bag New White Knit Rags

LH Dottie

  • $21.54 (Each)
  • $21.54 (Each)

In-Stock: 8 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RGZ2
Manufacturer
LH Dottie
Manufacturer's Part Number
RGZ2
Description
2LB Bag New White Knit Rags
Wiping Rag, White, 2 LB
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Cleaning
UNSPSC
47131501 - Rags
UPC/GTIN
781002119227 / 00781002119227
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.54 (Each)
Stock Availability
Nacogdoches
8 (Check another store)
All Stores
393
Resources
Images
 
 
RGZ2 - Small Image
 
RGZ2 - Large Image
 
RGZ2 - Large Image
Specifications Sheets
 
 
RGZ2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
Random
Descriptions
Description
2LB BAG NEW WHITE KNIT RAGS
Extra Long Description
DOTTIE RGZ2 Two Pound Bag of Rags (
Long Description
Wiping Rag, White, 2 lb
Product Type
Wiping Rag
Short Description
Wiping Rag, White, 2 lb bag
Special Features
Features: New Bleached Knit Rags, Medium Weight, Soft, Absorbent, Low Lint
Additional Information
Package Quantity
1 BG;10 CT
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
RGZ2
GTIN
00781002119227
UPC
781002119227
Taxonomies, Classifications, and Categories
Category Description
CLEANING
Type
Wiping Rag
Packaging
Weight
2 lb
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 393

Location search:

* All prices subject to change.

Begin Live Chat