DWP3002 - 3/4'' X 3000' Pull Line Measuring Tape

LH Dottie

  • $462.61 (Each)
  • $462.61 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DWP3002
Manufacturer
LH Dottie
Manufacturer's Part Number
DWP3002
Description
3/4'' X 3000' Pull Line Measuring Tape
Linemeasuring Tape, Polyester Material, 2500 LB Tensile Strength, 3000 FT Length
Slang Terms
Mule tape
Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
39121722 - Wire and cable pulling device
UPC/GTIN
781002275053 / 00781002275053
Weight per unit
44.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$462.61 (Each)
Resources
Images
 
 
DWP3002 - Large Image
 
DWP3002 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyester
Dimensions and Weight
Length
3000 ft
Width
3/4
Descriptions
Description
3/4'' X 3000' PULL LINE MEASURING TAPE
Product Type
Linemeasuring Tape
Line Measuring Tape
Long Description
Linemeasuring Tape, Polyester Material, 2500 lb Tensile Strength, 3000 ft Length
Short Description
Linemeasuring Tape Polyester, 2500 lb Tensile Strength, 3000 ft
Special Features
Constructional Feature Abrasion Resistant;Standard Package 1
extra long description
DOTTIE DWP3002 3/4 X 3000' Polyeste
Construction
Strong Synthetic
Also Known As...
Mule tape
Additional Information
Tensile Strength
2500 lb
package quantity
1 ct
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
DWP3002
GTIN
00781002275053
UPC
781002275053
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Pull Line Measuring Tape
Packaging
Weight per each
44.15
Carton
1
Uses, Certifications, and Standards
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat