DWP500 - 1/2'' X 500' Pull Line Measuring Tape

LH Dottie

  • $189.63 (Each)
  • $189.63 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DWP500
Manufacturer
LH Dottie
Manufacturer's Part Number
DWP500
Description
1/2'' X 500' Pull Line Measuring Tape
Pull Line Measuring Tape, Strong Synthetic Construction, 1/2 In. Width, 500 FT. Length, Polyester Material, 1250 LB. Tensile Strength
Slang Terms
Mule tape
Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
39121722 - Wire and cable pulling device
UPC/GTIN
781002275572 / 00781002275572
Weight per unit
7.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$189.63 (Each)
Resources
Images
 
 
DWP500 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyester
Dimensions and Weight
Width
1/2
Length
500
Descriptions
Description
1/2'' X 500' PULL LINE MEASURING TAPE
Product Type
1/2" X 500' Polyester Pull Line-Measuring Tape 1250 LB.
extra long description
DOTTIE DWP500 1/2" X 500' Polyester
Long Description
Pull Line Measuring Tape, Strong Synthetic construction, 1/2 in. width, 500 ft. length, Polyester material, 1250 lb. tensile strength
Special Features
Features: Polyester, Sequentially Marked, Pre-Lubed, Abrasion Resistant
Construction
Strong Synthetic
Also Known As...
Mule tape
Additional Information
Tensile Strength
1250
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
DWP500
GTIN
00781002275572
UPC
781002275572
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Pull Line Measuring Tape
Packaging
Weight per each
7.25
Carton
1
Uses, Certifications, and Standards
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat