RGZ25 - 25 LB Box Recycled Colored Rags

LH Dottie

  • $44.50 (Each)
  • $44.50 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RGZ25
Manufacturer
LH Dottie
Manufacturer's Part Number
RGZ25
Description
25 LB Box Recycled Colored Rags
Wiping Rag, Bag, Silicone Base, 26.65 LB
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Cleaning
UNSPSC
47131501 - Rags
UPC/GTIN
781002819134 / 00781002819134
Weight per unit
25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.50 (Each)
Resources
Images
 
 
RGZ25 - Large Image
 
RGZ25 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Base Type
Silicone
Dimensions and Weight
Size
Random
Descriptions
Product Type
Wiping Rag
Description
25 LB BOX RECYCLED COLORED RAGS
Long Description
Wiping Rag, Bag, Silicone Base, 26.65 lb
Short Description
General Purpose Wiping Rag, Bag
extra long description
DOTTIE RGZ25 25 Lb Box of Rags ( Re
Special Features
Features: Recycled Color T-Shirt Material, Medium Weight, Absorbent
Additional Information
Container Type
Bag
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
RGZ25
Brand
LH DOTTIE
GTIN
00781002819134
UPC
781002819134
Taxonomies, Classifications, and Categories
Category Description
CLEANING
Type
Economy Wiping Rag
Availability
Status
Inactive
Packaging
Weight
26.65 lb
Weight per each
25
Carton
1
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat