C0150E2B - 150 Va Type Mte Control Transformer

Eaton

  • $160.69 (Each)
  • $160.69 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C0150E2B
Manufacturer
Eaton
Manufacturer's Part Number
C0150E2B
Description
150 Va Type Mte Control Transformer
Eaton, Type Mte, Industrial Control Transformer, PV: 240V X 480V, Taps: None, SV: 24V, 55°C, 150 Va
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680422782 / 00786680422782
Weight per unit
6.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$160.69 (Each)
Resources
Images
 
 
C0150E2B - Large Image
 
C0150E2B - Small Image
 
C0150E2B - Large Image
 
C0150E2B - Large Image
 
C0150E2B - Large Image
Attachments
 
 
C0150E2B - Specification Sheet
Other Links
 
 
C0150E2B - Other
 
C0150E2B - Other
 
C0150E2B - Other
 
C0150E2B - Other
 
C0150E2B - Other
Brochures
 
 
C0150E2B - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
150 Va Type Mte Control Transformer
Description
150 VA TYPE MTE CONTROL TRANSFORMER
Features
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
extra long description
ETN C0150E2B 150 VA Type MTE Contro
Long Description
Eaton, type MTE, industrial control transformer, pv: 240v x 480v, taps: none, sv: 24v, 55°c, 150 va
Additional Information
kva rating
150 VA
Secondary Voltage
24 V
Primary Voltage
240 V x 480 V
dimensions
3.8800 IN X 3.7500 IN X 3.7400 IN
Tap Size
NONE
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C0150E2B
GTIN
00786680422782
UPC
786680422782
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Industrial Control Transformer
Packaging
Weight per each
6.5
Carton
1
Uses, Certifications, and Standards
Temperature Rating
55°C
standard
cUL Certified,UL Listed,CSA Certified,RoHS Compliant
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat