C0200E2A - 200 Va Type Mte Control Transformer

Eaton

  • $321.49 (Each)
  • $321.49 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C0200E2A
Manufacturer
Eaton
Manufacturer's Part Number
C0200E2A
Description
200 Va Type Mte Control Transformer
Eaton Type Mte, Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, SV: 120/115/110V, 55°C, 200 Va , Cu Magnet Wire
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680422607 / 00786680422607
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$321.49 (Each)
Resources
Images
 
 
C0200E2A - Small Image
 
C0200E2A - Large Image
 
C0200E2A - Large Image
 
C0200E2A - Large Image
 
C0200E2A - Large Image
Attachments
 
 
C0200E2A - Specification Sheet
Other Links
 
 
C0200E2A - Other
 
C0200E2A - Other
 
C0200E2A - Other
 
C0200E2A - Other
 
C0200E2A - Other
Brochures
 
 
C0200E2A - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
200 VA TYPE MTE CONTROL TRANSFORMER
extra long description
ETN C0200E2A Control transformer, 2
Product Type
Control Transformer, 200VA, 240/480-120
Features
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
Long Description
Eaton type MTE, industrial control transformer, pv: 240 x 480v, 230 x 460v, 220 x 440v, sv: 120/115/110v, 55°c, 200 va , cu magnet wire
Additional Information
Secondary Voltage
120/115/110 V
kva rating
200 VA
Primary Voltage
230 x 460 V240 x 480 V220 x 440 V
dimensions
4.1800 IN X 4.5000 IN X 4.2200 IN
Tap Size
NONE
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C0200E2A
GTIN
00786680422607
UPC
786680422607
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Industrial Control Transformer
Packaging
Weight per each
8
Carton
1
Uses, Certifications, and Standards
Temperature Rating
55°C
standard
CSA Certified,UL Listed,cUL Certified,RoHS Compliant
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat