2506W - Lampholder FL Slimline SLD Stationary WH

Eaton

  • $5.24 (Each)
  • $5.24 (Each)

  • $524.22 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2506W
Manufacturer
Eaton
Manufacturer's Part Number
2506W-BOX
Description
Lampholder FL Slimline SLD Stationary WH
Eaton Lampholder, Non-Shunted, T8/T12, Stationary, White, Fluorescent, Thermoset, 600V, 660W, Push Wiring 494901
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Linear Fluorescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
032664494901 / 00032664494901
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.24 (Each)
Carton
$524.22 (Per 100)
Resources
Attachments
 
 
2506W - Specification Sheet
Images
 
 
2506W - Large Image
 
2506W - Large Image
 
2506W - Large Image
 
2506W - Small Image
Brochures
 
 
2506W - Brochure
Other Links
 
 
2506W - Other
 
2506W - Other
 
2506W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Lampholder FL Slimline SLD Stationary WH
Description
LAMPHOLDER FL SLIMLINE SLD STATIONARY WH
extra long description
EWD 2506W-BOX Lampholder FL Slimlin
Features
Eaton lampholders
Special Features
Fluorescent Lamp Holdrs
Long Description
Eaton lampholder, Non-Shunted, T8/T12, Stationary, White, Fluorescent, Thermoset, 600V, 660W, Push wiring 494901
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 2.0000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2506W-BOX
GTIN
00032664494901
UPC
032664494901
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Lampholder
Packaging
Weight per each
0.07
Carton
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
CSA Certified,UL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat