Add More Items
View All Quick Selects
Below you can add an image for 'Linear Fluorescent Lampholders' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Fluorescent Lampholder, Medium Bi-Pin Base, T8/T12 Fluorescent Lamp, T8/T12 Lamp Size, 600 V Ac, 660 W, Thermoset Plastic, White, Push In Wire Terminal, Flush Mount/Surface Mount, 1.67 In Height, 1.25 In Width
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$299.02
Per 100
Fluorescent Lampholder, Plunger Base, T12 Fluorescent Lamp, 600 V Ac, 660 W, Thermoset Plastic, White, Push In Wire Terminal, Flush Mount/Surface Mount, 2.31 In Height, 1.44 In Width
$977.17
$1,028.83
Fluorescent Lampholder, Plunger Base, Slimline Fluorescent Lamp, 600 V Ac, 660 W, Thermoset Plastic, White, Push In Wire Terminal, Flush Mount/Surface Mount, 1.73 In Height, 1.31 In Width
$524.22
Fluorescent Lampholder, Plunger Base, Slimline Fluorescent Lamp, 1000 V Ac, 660 W, Thermoset Plastic, White, Push In Wire Terminal, Flush Mount/Surface Mount, 1.73 In Height, 1.31 In Width
$559.16
Fluorescent Lampholder, Medium Bi-Pin Base, T8/T12 Fluorescent Lamp, 600 V Ac, 660 W, Thermoset Plastic, White, Push In Wire Terminal, Flush Mount/Surface Mount, 2.03 In Height, 1.35 In Width
$291.46
Fluorescent Lampholder, Slide-On Medium Bi-Pin Base, Fluorescent Lamp, Medium Lamp Size, 600 V Ac, 660 W, Plastic, White, Wire Terminal, Slide-On, 1.6875 In Height, 1.25 In Length, 1.375 In (Dia.) Width, 0.75 In Depth, 0.04 LB
Nacogdoches Availability: Out Of Stock
$2.57
Each
Pedestal Type, Recessed, Contact, Plunger, With Floor Terminal Screw Cover. (For 800 and 1500 Ma T-12 Lamps) White.
$13.54
Pedestal Type, Recessed, Fixed, Quick Wire Terminals (For 800 and 1500 Ma T-12 Lamps) White.
$10.40
Fluorescent Lampholder, Slide-On Medium Bi-Pin Base, Fluorescent Lamp, Medium Lamp Size, 600 V Ac, 660 W, Plastic, White, Wire Terminal, Slide-On, 1.6875 In Height, 1.25 In Length, 0.75 In Depth, 0.0537 LB
$2.39
Slimline, For Single Pin Lamps, Shallow Base, Slide Plunger, Push In Terminal. White.
$4.41
Slimline, For Single Pin Lamps, Shallow Base, Slide Plunger, Push In Terminals. White.
$3.81
Fluorescent Lampholder, Rapid Start Fluorescent Lamp, 600 V, 660 W, Slide-On, 1-5/8 In Height, 1-1/4 In Width, 3/4 In Depth
$3.29
Tall Standard Twist-In Externally Shunted Used In Strip Fixtures For Instant Start Ballasts Slide-On Mounting 20 Gauge Slots Upper and 18 Gauge L
$2.66
Pedestal Type, Recessed, Plunger, Quick Wire Terminals (For All Sizes Of Lamps T-12, T-8 and T-6). White.
$13.97
Pedestal Type, Recessed, Fixed, Quick Wire Terminals (For All Size Lamps T-12. T-8, T-6). White.
Snap-In, High Output With Plunger. White.
$10.98
Fluorescent Lampholder, T12 Instant Start Fluorescent Lamp, T12 Lamp Size, 600 V, 660 W, Slide-On, 1-5/8 In Height, 1-1/4 In Width, 3/4 In Depth
$1.95
Eaton Lampholder, Non-Shunted, T8/T12, Plunger, White, Fluorescent, Thermoset, 600V, 660W, Push Wiring 494857
$716.31
20
Popularity
Default