467 - Fluor LH Fixed Type Indoor

Legrand-Pass & Seymour

  • $3.81 (Each)
  • $3.81 (Each)

  • $38.10 (Per 10)

  • $381.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
467
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
467
Description
Fluor LH Fixed Type Indoor
Pedestal Type, Recessed, Fixed, Quick Wire Terminals (For All Size Lamps T-12. T-8, T-6). White.
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Linear Fluorescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
785007404678 / 00785007404678
Weight per unit
0.166 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.81 (Each)
Carton
$38.10 (Per 10)
Standard Packaging
$381.00 (Per 100)
Resources
Images
 
 
467 - Small Image
 
467 - Large Image
Attachments
 
 
467 - Specification Sheet
Other Links
 
 
467 - Other
 
467 - Other
 
467 - Other
Brochures
 
 
467 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Voltage Rating
600
Material, Color, and Finish
Color
White
Descriptions
Product Type
Fluor LH Fixed Type Indoor
Description
FLUOR LH FIXED TYPE INDOOR
extra long description
P&S 467 FLUOR LH FIXED TYPE INDOOR
Long Description
Pedestal type, recessed, fixed, quick wire terminals (for all size lamps t-12. t-8, t-6). White.
Special Features
Pedestal type, recessed, quick wire terminals
Additional Information
Base
Lamp
lamp size
2.3"
Manufacturer Information
Brand
Pass and Seymour
GTIN
00785007404678
UPC
785007404678
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Fluorescent Lampholder
Packaging
Weight per each
0.166
Carton
10
Package
100
Uses, Certifications, and Standards
Mounting
Lamp
Application
Residential
standard
UL Listed
Frequency Rating
660Watt
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat