465 - Fluor LH Fixed Type Screw Term 10PK

Legrand-Pass & Seymour

  • $10.40 (Each)
  • $10.40 (Each)

  • $104.00 (Per 10)

  • $1,040.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
465
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
465
Description
Fluor LH Fixed Type Screw Term 10PK
Pedestal Type, Recessed, Fixed, Quick Wire Terminals (For 800 and 1500 Ma T-12 Lamps) White.
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Linear Fluorescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
785007404654 / 00785007404654
Weight per unit
0.166 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.40 (Each)
Carton
$104.00 (Per 10)
Standard Packaging
$1,040.00 (Per 100)
Resources
Images
 
 
465 - Small Image
 
465 - Large Image
Attachments
 
 
465 - Specification Sheet
Other Links
 
 
465 - Other
 
465 - Other
 
465 - Other
Brochures
 
 
465 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
amperage rating
660
Material
Thermoplastic
Material, Color, and Finish
Color
White
Descriptions
Product Type
Fluor LH Fixed Type Screw Term 10PK
Description
FLUOR LH FIXED TYPE SCREW TERM 10PK
extra long description
P&S 465 FLUOR LH FIXED TYPE SCREW T
Long Description
Pedestal type, recessed, fixed, quick wire terminals (for 800 and 1500 ma t-12 lamps) white.
Special Features
Mounts in standard wall box, 4 watt, standard lampholder
Additional Information
lamp size
2.4"
Base
Screw
Manufacturer Information
Brand
Pass and Seymour
GTIN
00785007404654
UPC
785007404654
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Pedestal Lampholder
Packaging
Weight per each
0.166
Carton
10
Package
100
Uses, Certifications, and Standards
Mounting
CEILING/WALL
Application
Residential/Commercial
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat