13053UN - Fluor LH Med Bipin SHRT SLD On (M10)

Legrand-Pass & Seymour

  • $2.57 (Each)
  • $2.57 (Each)

  • $25.70 (Per 10)

  • $257.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
13053UN
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
13053UN
Description
Fluor LH Med Bipin SHRT SLD On (M10)
Fluorescent Lampholder, Slide-On Medium Bi-Pin Base, Fluorescent Lamp, Medium Lamp Size, 600 V Ac, 660 W, Plastic, White, Wire Terminal, Slide-On, 1.6875 In Height, 1.25 In Length, 1.375 In (Dia.) Width, 0.75 In Depth, 0.04 LB
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Linear Fluorescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
785007030532 / 00785007030532
Weight per unit
0.036 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.57 (Each)
Carton
$25.70 (Per 10)
Standard Packaging
$257.00 (Per 100)
Resources
Images
 
 
13053UN - Small Image
 
13053UN - Large Image
 
13053UN - Large Image
Specifications Sheets
 
 
13053UN - Specification Sheet
Attachments
 
 
13053UN - Specification Sheet
Other Links
 
 
13053UN - Other
 
13053UN - Other
 
13053UN - Other
Brochures
 
 
13053UN - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Wattage
660 W
Lamp Type
Fluorescent
Voltage Rating
600 V ac
Terminal Type
Wire Terminal
Ballast Type
Fluorescent Ballast
Material, Color, and Finish
Base Type
Slide-On Medium Bi-Pin
Color
White
Dimensions and Weight
Height
1.6875 in
Length
1.25 in
Width
1.375 in (Dia.)
Depth
0.75 in
Descriptions
Product Type
Fluorescent Lampholder
Short Description
Fluorescent Lampholder, 600 VAC, 660 W, Slide-On Med Bi-Pin, Short
Long Description
Fluorescent Lampholder, Slide-On Medium Bi-Pin Base, Fluorescent Lamp, Medium Lamp Size, 600 V ac, 660 W, Plastic, White, Wire Terminal, Slide-On, 1.6875 in Height, 1.25 in Length, 1.375 in (Dia.) Width, 0.75 in Depth, 0.04 lb
Features
Slide-on, short, for medium bi-pin lamps with captive nut, 4 quick wire terminals. White.
Special Features
Slide-On Medium Bi-Pin;4 Terminal with Captive Nut
Description
FLUOR LH MED BIPIN SHRT SLD ON (M10)
extra long description
P&S 13053UN FLUOR LH MED BIPIN SHRT
Additional Information
lamp size
Medium
Mounting Type
Slide-On
Standards Met
UL Listed;CSA Certified;ECCN:EAR99
package quantity
100 PK;10 CT
Base
Slide -On
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
13053UN
sub brand
Pass & Seymour
GTIN
00785007030532
UPC
785007030532
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Bi-Pin Lampholder
Packaging
Weight
0.04 lb
Weight per each
0.036
Carton
10
Package
100
Uses, Certifications, and Standards
Frequency Rating
60
Application
Fluorescent Lighting
Mounting
Slide-On
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat