35354W - Comb 4 Cond Phone Jack/Coax Conn STD WH

Eaton

  • $3.22 (Each)
  • $3.22 (Each)

  • $64.40 (Per 20)

Availability: In Stock Locally
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
35354W
Manufacturer
Eaton
Manufacturer's Part Number
3535-4W
Description
Comb 4 Cond Phone Jack/Coax Conn STD WH
Telephone Jack, 3 Category Level, Single Coaxial, 1 Adapter, White, 2.75 In Width, 4.50 In Height
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664546495 / 00032664546495
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.22 (Each)
Standard Packaging
$64.40 (Per 20)
Resources
Images
 
 
35354W - Large Image
 
35354W - Small Image
 
35354W - Large Image
Attachments
 
 
35354W - Specification Sheet
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
White
Dimensions and Weight
Width
2.75 in
Height
4.50 in
Descriptions
extra long description
EWD 3535-4W Comb 4 Cond Phone Jack/
Product Type
Telephone Jack
Description
COMB 4 COND PHONE JACK/COAX CONN STD WH
Long Description
Telephone Jack, 3 Category Level, Single Coaxial, 1 Adapter, White, 2.75 in Width, 4.50 in Height
Features
Mid Size Flush Mount Wallplates with Telephone Jack 4-Conductor are ideal in today’s homes and offices, where service connection points are nearly as important as media distribution itself. Our wallplates give you the flexibility and style that you need and your customers demand. For use in Cat. 3 RJ11, RJ14 and RJ25 applications. 100% computer tested to assure consistent high quality and reliable performance. Terminals and wire are color-notched for easy wiring. Coaxial adapters ideal for use with cable,
Short Description
Telephone Jack, White, Thermoplastic
Special Features
With Standard Size Wallplate, Category 3, 4 Conductor
Additional Information
Category Level
3
adapter type
Single Coaxial
Number of Adapters
1
Made in USA
yes
package quantity
20 PK
Standards Met
RoHS Compliant
dimensions
2.7000 IN X 4.5000 IN X 4.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
3535-4W
GTIN
00032664546495
UPC
032664546495
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Wallplate with connector
Packaging
Weight per each
0.08
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,FCC Compliant,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 35354W.
Jump To:

Similar Items

Similar items are close alternatives to 35354W, though they may not be 100% alike.

Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, Flush Mount, Thermoplastic;Steel...
  • Our Part #: TPTELTVW
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TPTELTVW
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($680.40) ·
TPTELTVW - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.80

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat