Add More Items
View All Quick Selects
Below you can add an image for 'Distribution Devices - Outlets, Jacks, & Plates' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Wall Plated, 1 Port, 1 Gang, White, 0.44 In Length, 2.94 In Width, 4.69 In Height, 0.01 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$1.83
Each
Keystone Connector, Snap-In Connection, 5 Category Level, 1 Port, White, 1.28 In Length, 0.64 In Width, 0.87 In Height, -40 °F Operating Temperature, +158 °F Operating Temperature, 0.04 LB
$4.79
Telephone Jack, 3 Category Level, Single Coaxial, 1 Adapter, White, 2.75 In Width, 4.50 In Height
$3.22
Communication Device, 1 Gang, White, 0.09122 LB
$376.39
Per 100
1-Gang, 2-Port Wall Plate, White
RJ45 Cat 6 Keystone Insert, White
$8.03
1-Port Decorator Outlet Strap, White
$1.77
Telephone Jack, 3 Category Level, Single Coaxial, 1 Adapter, White, 2.75 In Width, 4.50 In Height, 0.12 LB
Keystone Insert, Snap-In Connection, 6 Category Level, White, 1.18 In Length, 0.665 In Width, 0.87 In Height, -10 °C Operating Temperature, +60 °C Operating Temperature, 0.01 LB
$7.43
Telephone Jack Wallplate, Light Almond, Thermoplastic, Surface, 625B4, Mid-Size, 4-Conductor Jack, RJ11, RJ14, Jack
Keystone Insert, Snap-In Connection, 5 Category Level, White, 1.18 In Length, 0.665 In Width, 0.87 In Height, -10 °C Operating Temperature, +60 °C Operating Temperature, 0.04 LB
$4.09
Decorator Outlet Strap, Snap-In Connection, 2 Ports, White, 0.28 In Length, 1.65 In Width, 4.19 In Height, 0.01 LB
Coaxial Jack, Single Coaxial, 1 Adapter, 1 Gang, White, 0.08 LB
$311.45
1-Gang, 6-Port Wall Plate, White
1-Gang, 4-Port Wall Plate, White
1-Gang, 3-Port Wall Plate, White
1-Gang, 1-Port Wall Plate, Ivory
RJ45 Cat 5E Keystone Connector, Light Almond
Blank Keystone Inserts, White (10 Pack)
$4.26
Eaton Wallplate With Connector W/1 F Type Coax Adap Thermo Mid Iv
$298.10
20
Popularity
Default