WP3460WH - Cat 6 RJ45 T568 A/B CNCTR WH (M20)

Legrand-On-Q

  • $8.03 (Each)
  • $8.03 (Each)

  • $160.60 (Per 20)

  • $963.60 (Per 120)

Availability: In Stock Locally
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
WP3460WH
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3460WH
Description
Cat 6 RJ45 T568 A/B CNCTR WH (M20)
RJ45 Cat 6 Keystone Insert, White
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121444 - RJ jack and module
UPC/GTIN
804428024361 / 00804428024361
Weight per unit
0.0369 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.03 (Each)
Carton
$160.60 (Per 20)
Standard Packaging
$963.60 (Per 120)
Resources
Images
 
 
WP3460WH - Small Image
 
WP3460WH - Large Image
 
WP3460WH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
1.5 (@ 20 degrees C)
connection
RJ45 Female
Material, Color, and Finish
Finish
Molded plastic chemically etched with diamond core finish
Contact Material
Phosphor bronze alloy with 50 µin gold-plating over 100 µin nickel
Color
White
Dimensions and Weight
Size
063 x 0.87 x 1.26 (16 x 22 x 32)
Length
1.28 in
Width
0.64 in
Height
0.87 in
Descriptions
Long Description
Keystone Connector, Snap-In Connection, White, 1.28 in Length, 0.64 in Width, 0.87 in Height, 0.04 lb/EA
Special Features
RJ25 Configuration;Wall Plated Mount
Product Type
Keystone Connector
Features
This high quality insert is for use in all Keystone Wall Plates.
Short Description
RJ45 Keystone Connector, White, Plastic
Description
CAT 6 RJ45 T568 A/B CNCTR WH (M20)
extra long description
OnQ WP3460WH CAT 6 RJ45 T568 A/B CN
Additional Information
package quantity
20 CT
Standards Met
RoHS CompliantcULus Listed;UL Listing No: ANSI/UL 1863;CSA Certified
Connection Type
Snap-In
Manufacturer Information
Brand
Legrand On-Q
sub brand
Legrand-On-Q
Manufacturers Part Number
WP3460WH
GTIN
00804428024361
UPC
804428024361
Taxonomies, Classifications, and Categories
Type
RJ45 Female Cat 6 Keystone Insert
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight
0.04 lb/EA
Weight per each
0.0369
Carton
20
Package
120
Uses, Certifications, and Standards
environmental conditions
0 to 93 (relative humidity, non-condensing)
Temperature Rating
14 to 140 F (-10 to 60 C)
standard
CSA, cULus, RoHS, ANSI/UL 1863, Flame-Retardant Plastic UL 94V-0
Mounting
Keystone opening
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WP3460WH.
Jump To:

Similar Items

Similar items are close alternatives to WP3460WH, though they may not be 100% alike.

Modular Data Jack, White, 8-Position, 8-Conductor, 568A/B, Category 6 RJ45, Jack...
  • Our Part #: 55466W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5546-6W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($668.00) ·
55466W - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.36

Each

QTY:
Each
Add
Cross Referenced

These items are similar to WP3460WH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NSJ6W Bryant Electric 00883778500183
5546-6W Eaton Wiring Devices 00032664662096
HXJ6W Hubbell Wiring Device-Kellems 00662620825281
61110-RW6 Leviton 00078477144596
CJ688TGWH Panduit 00074983395538
WP3460-WH Legrand Pass & Seymour 00804428024361
203416WH GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat