WP3401IV - 1G Wall Plate 1 Port Iv (M10)

Legrand-On-Q

  • $1.83 (Each)
  • $1.83 (Each)

  • $18.30 (Per 10)

  • $109.80 (Per 60)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP3401IV
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3401IV
Description
1G Wall Plate 1 Port Iv (M10)
1-Gang, 1-Port Wall Plate, Ivory
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121704 - Wallplates
UPC/GTIN
804428025542 / 00804428025542
Weight per unit
0.0142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.83 (Each)
Carton
$18.30 (Per 10)
Standard Packaging
$109.80 (Per 60)
Resources
Images
 
 
WP3401IV - Small Image
 
WP3401IV - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
1
Number of Gangs
1
Material
High Impact Plastic
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Size
4.69“x2.94“x0.44”
Descriptions
Long Description
1-Gang, 1-Port Wall Plate, Ivory
Special Features
Available in blank, 1, 2, 3, 4, or 6 openings. Accepts standard modular inserts. Unbreakable plastic construction. UL listed.
Description
1G WALL PLATE 1 PORT IV (M10)
Product Type
1G Wall Plate 1 Port Iv (M10)
extra long description
OnQ WP3401IV 1G WALL PLATE 1 PORT I
Additional Information
cutout
1 Keystone
orientation
Vertical
Manufacturer Information
Brand
Legrand On-Q
sub brand
On-Q
Manufacturers Part Number
WP3401IV
GTIN
00804428025542
UPC
804428025542
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Keystone Wallplate
Availability
Status
Inactive
Packaging
Weight per each
0.0142
Carton
10
Package
60
Uses, Certifications, and Standards
standard
ANSI/UL 1863
Application
Residential
Mounting
WALL BOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat