WP3455WH - Bulk Pack 10 Blank Insert WH

Legrand-On-Q

  • $4.26 (Each)
  • $4.26 (Each)

  • $255.60 (Per 60)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP3455WH
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3455WH
Description
Bulk Pack 10 Blank Insert WH
Blank Keystone Inserts, White (10 Pack)
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
804428024729 / 00804428024729
Weight per unit
0.0102 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.26 (Each)
Standard Packaging
$255.60 (Per 60)
Resources
Images
 
 
WP3455WH - Large Image
Attachments
 
 
WP3455WH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
0.87“x0.67“x0.79”
Descriptions
Description
BULK PACK 10 BLANK INSERT WH
Product Type
Bulk Pack 10 Blank Insert WH
extra long description
OnQ WP3455WH BULK PACK 10 BLANK INS
Long Description
Blank Keystone Inserts, White (10 Pack)
Special Features
High quality anyport insert is for use in all multimedia wallplates. Designed to cover unused ports until needed. Durable plastic construction. For use in all keystone wallplates.
Additional Information
cutout
Blank
orientation
Vertical
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
WP3455WH
GTIN
00804428024729
UPC
804428024729
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Keystone Insert
Packaging
Weight per each
0.0102
Carton
1
Package
60
Uses, Certifications, and Standards
standard
ANSI/UL 1863, CAN/CSA-C22.2 No. 182.4-1990
Application
Residential
Mounting
Wallplate or Strap
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat