WP3402WH - 1G Wall Plate 2-Port WH (M10)

Legrand-On-Q

  • $1.83 (Each)
  • $1.83 (Each)

  • $18.30 (Per 10)

  • $109.80 (Per 60)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP3402WH
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3402WH
Description
1G Wall Plate 2-Port WH (M10)
1-Gang, 2-Port Wall Plate, White
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121704 - Wallplates
UPC/GTIN
804428025610 / 00804428025610
Weight per unit
0.0142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.83 (Each)
Carton
$18.30 (Per 10)
Standard Packaging
$109.80 (Per 60)
Resources
Images
 
 
WP3402WH - Large Image
 
WP3402WH - Small Image
 
WP3402WH - Large Image
Attachments
 
 
WP3402WH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
1
Number of Gangs
1
Material
High Impact Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
4.69“x2.94“x0.44”
Length
0.44 in
Width
2.94 in;7.5 cm
Height
4.69 in;11.9 cm
Descriptions
Long Description
Wall Plated, 2 Ports, 1 Gang, White, 0.44 in Length, 2.94 in Width, 4.69 in Height, 0.01 lb
Special Features
Wall Box Mount
Product Type
Wall Plated
Features
The Legrand Wall Plate is an economy wall plate for the cost conscious homeowner. It is available in white, almond and ivory and mounts in an Legrand Installation Brackets or low voltage mud rings.
Short Description
Wall Plated, 2 Ports, 1G, White, Plastic
Description
1G WALL PLATE 2-PORT WH (M10)
extra long description
OnQ WP3402WH 1G WALL PLATE 2-PORT W
Additional Information
cutout
2 Keystone
orientation
Vertical
Number of Ports
2
Standards Met
RoHS Compliant;UL Listing No: ANSI/UL 1863
Made in USA
yes
Manufacturer Information
Brand
Legrand On-Q
sub brand
On-Q
Manufacturers Part Number
WP3402WH
GTIN
00804428025610
UPC
804428025610
Taxonomies, Classifications, and Categories
Type
Keystone Wallplate
Category Description
Miscellaneous residential devices
Packaging
Weight
0.01 lb
Weight per each
0.0142
Carton
10
Package
60
Uses, Certifications, and Standards
standard
ANSI/UL 1863
Application
Residential
Mounting
WALL BOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat