WP3450LA - Cat 5E RJ45 T568 A/B CNCTR La (M20)

Legrand-On-Q

  • $4.79 (Each)
  • $4.79 (Each)

  • $95.80 (Per 20)

  • $574.80 (Per 120)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP3450LA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3450LA
Description
Cat 5E RJ45 T568 A/B CNCTR La (M20)
Keystone Connector, Snap-In Connection, 5 Category Level, Light Almond, 1.28 In Length, 0.64 In Width, 0.87 In Height, +14 °F Operating Temperature, +140 °F Operating Temperature, 0.04 LB
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121444 - RJ jack and module
UPC/GTIN
804428024866 / 00804428024866
Weight per unit
0.0391 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.79 (Each)
Carton
$95.80 (Per 20)
Standard Packaging
$574.80 (Per 120)
Resources
Images
 
 
WP3450LA - Large Image
 
WP3450LA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
1.5 (@ 20 degrees C)
insulation
Electrical Insulation Resistance: 500 (@ 100 VDC)
connection
RJ45 Female
Material, Color, and Finish
Color
Light Almond
Finish
Molded plastic chemically etched with diamond core finish
Dimensions and Weight
Length
1.28 in
Width
0.64 in
Height
0.87 in
Size
0.67 x 076 x 1.18 (17.02 x 19.30 x 29.97)
Descriptions
Product Type
Keystone Connector
Long Description
Keystone Connector, Snap-In Connection, 5 Category Level, Light Almond, 1.28 in Length, 0.64 in Width, 0.87 in Height, +14 °F Operating Temperature, +140 °F Operating Temperature, 0.04 lb
Features
The vertical design of this high quality insert makes punchdown termination easy. The insert is for use in all Keystone wall plates and is available in multiple colors, as well as convenient contractor packs.
Short Description
Keystone Connector, Light Almond, Plastic
Special Features
RJ25 Configuration;Wall Plated Mount
Description
CAT 5E RJ45 T568 A/B CNCTR LA (M20)
extra long description
OnQ WP3450LA CAT 5E RJ45 T568 A/B C
Additional Information
Category Level
5
Minimum Operating Temperature
+14 °F
Maximum Operating Temperature
+140 °F
Standards Met
RoHS Compliant
Connection Type
Snap-In
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
WP3450LA
GTIN
00804428024866
UPC
804428024866
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
RJ45 Female Cat 5e Keystone Insert
Packaging
Weight
0.04 lb
Weight per each
0.0391
Carton
20
Package
120
Uses, Certifications, and Standards
environmental conditions
0 to 93 (relative humidity, non-condensing)
standard
CSA, cULus, RoHS, ANSI/UL 1863, Flame-Retardant Plastic UL 94V-0
Mounting
Keystone opening
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat