38BB0X - Recp SGL Flush 30A 125/250V 3P3W STR BR

Eaton

  • $11.04 (Each)
  • $11.04 (Each)

  • $276.00 (Per 25)
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
38BB0X
Manufacturer
Eaton
Manufacturer's Part Number
38B-BOX
Description
Recp SGL Flush 30A 125/250V 3P3W STR BR
Single Receptacle, 30 A, 125/250 V Ac, 3 Poles, 3 Wires, #4 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.81 In Length, 2.50 In Width, 3.28 In Height, High Strength Glass Reinforced Nylon Material, Brown, Corrosion Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664199103 / 00032664199103
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.04 (Each)
Standard Packaging
$276.00 (Per 25)
Resources
Images
 
 
38BB0X - Large Image
 
38BB0X - Large Image
 
38BB0X - Large Image
 
38BB0X - Large Image
Attachments
 
 
38BB0X - Specification Sheet
Brochures
 
 
38BB0X - Brochure
Other Links
 
 
38BB0X - Other
 
38BB0X - Other
 
38BB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
125/250 V ac
Number of Wires
3
Material
High Strength Glass Reinforced Nylon
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Length
1.81 in
Width
2.50 in
Height
3.28 in
Descriptions
Description
RECP SGL FLUSH 30A 125/250V 3P3W STR BR
Product Type
single Receptacle
Long Description
Single Receptacle, 30 A, 125/250 V ac, 3 Poles, 3 Wires, #4 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.81 in Length, 2.50 in Width, 3.28 in Height, High Strength Glass Reinforced Nylon Material, Brown, Corrosion Resistant
Features
Commercial Power Receptacles 30A, 125/250V NEMA 10-30 3-Pole/3-Wire feature heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Short Description
30 A, 125/250 VAC, Single Receptacle, Brown
Special Features
Non-Grounding;Heavy Gauge Galvanized Steel Mounting Strap for Corrosion Resistance
extra long description
EWD 38B-BOX Recp Sgl Flush 30A 125/
Additional Information
Made in USA
yes
Receptacle Type
Single
Compatible Wire Size
#4 AWG
Connection Type
Screw
Mounting Type
Flush Mount
Resistance Properties
Corrosion Resistant
package quantity
1 CT;25 PK
Standards Met
UL Listed;Listed to UL498 & UL943, File no. E60120;NOM 426;NAFTA Compliant;RoHS Compliant
dimensions
2.2260 IN X 2.2560 IN X 3.6740 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
38B-BOX
GTIN
00032664199103
UPC
032664199103
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Power device receptacle
Availability
Status
Inactive
Packaging
Weight per each
0.26
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial
nema rating
10-30R
standard
UL Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 38BB0X.
Jump To:

Similar Items

Similar items are close alternatives to 38BB0X, though they may not be 100% alike.

Recp SGL Flush 30A 125/250V 3P3W STR BK
  • Our Part #: AH38BKF
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: AH38BK-F
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($236.50) ·
AH38BKF - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$9.46

Each

QTY:
Each
Add
Straight Blade Receptacle, 30 A, 125/250 V Ac, 3 Poles, 3 Wires, Non Ground Conn...
  • Our Part #: 3860
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 3860
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 25 ($143.69) ·
3860 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.75

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat