5269N - Conn 15A 125V 2P3W STR Autogrip BW

Eaton

  • $19.53 (Each)
  • $19.53 (Each)

  • $976.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5269N
Manufacturer
Eaton
Manufacturer's Part Number
5269N
Description
Conn 15A 125V 2P3W STR Autogrip BW
Straight Blade Connector, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 1.51 In;0.33 to 0.66 In (Cord) Diameter, #18 to #12 Awg Wire Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893017808 / 00040893017808
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$19.53 (Each)
Standard Packaging
$976.50 (Per 50)
Resources
Attachments
 
 
5269N - Specification Sheet
Images
 
 
5269N - Large Image
 
5269N - Large Image
 
5269N - Large Image
 
5269N - Video
Other Links
 
 
5269N - Other
 
5269N - Other
Brochures
 
 
5269N - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Nylon (Outer Shell/Interior Body);Polycarbonate (Terminal Retainer)
Terminal Type
Screw
Wire Size
#18 to #12 AWG
Material, Color, and Finish
Color
Black/White
Dimensions and Weight
Diameter
1.51 in;0.33 to 0.66 in (Cord)
Descriptions
Product Type
Straight Blade Connector
extra long description
EWD 5269N Conn 15A 125V 2P3W Str Au
Description
CONN 15A 125V 2P3W STR AUTOGRIP BW
Short Description
15 A, 125 V, Straight Blade Connector, Black/White, Auto grip, 2P, 3W
Long Description
Straight Blade Connector, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 1.51 in;0.33 to 0.66 in (Cord) Diameter, #18 to #12 AWG Wire Size
Features
Industrial Specification Grade Straight Blade Plugs & Connectors - AutoGrip NEMA 5-15, 2-Pole/3-Wire. AutoGrip devices are designed to install quickly and easily and provide reliable performance in tough industrial environments.
Special Features
Auto Grip Straight Body;Wiring Type Back Wire
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
package quantity
1 CT;50 Pk
Standards Met
RoHS Compliant;NAFTA Compliant
Made in USA
yes
media
Yes
dimensions
1.9100 IN X 1.7800 IN X 4.1300 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5269N
GTIN
00040893017808
UPC
040893017808
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Auto grip
Packaging
Weight per each
0
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Industrial
nema rating
5-15
standard
NOM,Federal Specification Classification 6221 02,UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat