5520WMSP - Wallplate 2 Port Modular Midsize WH

Eaton

  • $3.24 (Each)
  • $3.24 (Each)

  • $81.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5520WMSP
Manufacturer
Eaton
Manufacturer's Part Number
5520W-MSP
Description
Wallplate 2 Port Modular Midsize WH
Wall Plate, Screw Mount, Thermoplastic, White, 3.0 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664650956 / 00032664650956
Weight per unit
0.054 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.24 (Each)
Standard Packaging
$81.00 (Per 25)
Resources
Images
 
 
5520WMSP - Small Image
 
5520WMSP - Large Image
Specifications Sheets
 
 
5520WMSP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Material, Color, and Finish
Color
White
Descriptions
Product Type
Wall Plate
Description
WALLPLATE 2 PORT MODULAR MIDSIZE WH
Long Description
Wall Plate, Screw Mount, ThermoPlastic, White, 3.0 lb
Features
Mid Size Flush Mount Wallplates - 2 port are ideal in today’s homes and offices, where service connection points are nearly as important as media distribution itself. Our wallplates give you the flexibility and style that you need and your customers demand. Rugged, thermoplastic construction. Accepts any combination of 110 style of modular jacks, inserts and adapters. Mid-size plates match mid-size PJ plate dimensions and provide overlap for irregular drywall cuts.
Short Description
Screw Mount, Wall Plate, White, 2 Port
Special Features
Telecom/Data Wallplate 2 Port Modular Midsize
extra long description
EWD 5520W-MSP Wallplate 2 Port Modu
Additional Information
Mounting Type
Screw Mount
package quantity
1 CT;25 PK
Standards Met
UL Listed;RoHS Compliant
Made in USA
yes
dimensions
0.4000 IN X 2.7000 IN X 4.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5520W-MSP
GTIN
00032664650956
UPC
032664650956
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Modular wallplate
Packaging
Weight
3.0 lb
Weight per each
0.054
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial
standard
Contact Manufacturer,cULus listed E142334
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat