AH5269NWH - Conn 15A 125V 2P3W STR Autogrip BW

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AH5269NWH
Manufacturer
Eaton
Manufacturer's Part Number
5269N
Description
Conn 15A 125V 2P3W STR Autogrip BW
Eaton Arrow Hart Auto Grip Straight Blade Connector, #18-12 Awg, 15A, Industrial, 125V, Back Wire, Black and White, Brass, Nylon, 5-15R, Two-Pole, Three-Wire, Grounding, Screw, Nylon, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893017808 / 00040893017808
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
AH5269NWH - Specification Sheet
Images
 
 
AH5269NWH - Large Image
 
AH5269NWH - Large Image
 
AH5269NWH - Video
Other Links
 
 
AH5269NWH - Other
 
AH5269NWH - Other
Brochures
 
 
AH5269NWH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Descriptions
Product Type
Conn 15A 125V 2P3W STR Autogrip BW
Features
With a variety of styles including safety grip and auto grip, these devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Eaton's Arrow Hart hospital and specification grade plug and connectors are built to meet and exceed UL federal specification and hospital grade testing.
extra long description
EWD 5269N Conn 15A 125V 2P3W Str Au
Long Description
Eaton Arrow Hart auto grip straight blade connector, #18-12 AWG, 15A, Industrial, 125V, Back wire, Black and white, Brass, Nylon, 5-15R, Two-pole, three-wire, grounding, Screw, Nylon, Core pack
Special Features
Industrial grade plugs & conns
Additional Information
media
Yes
dimensions
1.9100 IN X 1.7800 IN X 4.1300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
5269N
GTIN
00040893017808
UPC
040893017808
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Auto grip
Availability
Status
Inactive
Packaging
Weight per each
0.18
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
NOM,Federal Specification Classification 6221 02,UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat