AHL1420C - Conn 20A 125/250V 3P4W H/L BW

Eaton

  • $36.11 (Each)
  • $36.11 (Each)

  • $361.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHL1420C
Manufacturer
Eaton
Manufacturer's Part Number
AHL1420C
Description
Conn 20A 125/250V 3P4W H/L BW
Enerlites 66422BK|Enerlites 66422-BK|Hublwiring 71420NC|Leviton 2413B|Leviton 2413-B
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664737916 / 00032664737916
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.11 (Each)
Standard Packaging
$361.10 (Per 10)
Resources
Attachments
 
 
AHL1420C - Specification Sheet
Images
 
 
AHL1420C - Small Image
 
AHL1420C - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
STRGHT BLADE PLG&CONNEC
Descriptions
Product Type
Conn 20A 125/250V 3P4W H/L BW
Description
CONN 20A 125/250V 3P4W H/L BW
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
extra long description
EWD AHL1420C Conn 20A 125/250V 3P4W
Long Description
Enerlites 66422BK|Enerlites 66422-BK|HublWiring 71420NC|Leviton 2413B|Leviton 2413-B
Additional Information
dimensions
4.1900 IN X 2.2800 IN X 2.3100 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
AHL1420C
GTIN
00032664737916
UPC
032664737916
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Ultra grip
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.47
Carton
1
Package
10
Uses, Certifications, and Standards
Application
STRGHT BLADE PLG&CONNEC
standard
cULus Listed,NOM,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat