AHL1530P - Plug 30A 250V 3PH 3P4W H/L BW

Eaton

  • $34.37 (Each)
  • $34.37 (Each)

  • $343.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHL1530P
Manufacturer
Eaton
Manufacturer's Part Number
AHL1530P
Description
Plug 30A 250V 3PH 3P4W H/L BW
Locking Device Plug, 30 A, 250 V, 3 Poles, 4 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.97 In (Width) Diameter, Screw Mount, 3.84 In Length, #16 to #8 Awg Wire Size, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Plug Fuses
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664738012 / 00032664738012
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.37 (Each)
Standard Packaging
$343.70 (Per 10)
Resources
Images
 
 
AHL1530P - Large Image
 
AHL1530P - Large Image
 
AHL1530P - Large Image
Attachments
 
 
AHL1530P - Specification Sheet
Other Links
 
 
AHL1530P - Other
 
AHL1530P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Terminal Type
Screw
Current Rating
30 A
Voltage Rating
250 V
Number of Wires
4
Wire Size
#16 to #8 AWG
Material, Color, and Finish
Color
Black/White
Dimensions and Weight
Diameter
1.97 in (Width)
Length
3.84 in
Descriptions
Product Type
Locking Device Plug
Description
PLUG 30A 250V 3PH 3P4W H/L BW
Long Description
Locking Device Plug, 30 A, 250 V, 3 Poles, 4 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.97 in (Width) Diameter, Screw Mount, 3.84 in Length, #16 to #8 AWG Wire Size, 0.4 lb
Features
Industrial Specification Grade Locking Devices - Ultra Grip Plug & Connector 30A, 250V NEMA L15-30 3-Pole/4-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.
Short Description
30 A, 250 V, Locking Device Plug, Black/White, 2 Poles, 3 Wires
Special Features
Ultra Grip;3 Phase;Back Wire Terminal Clamps For Easy Secure Wiring
extra long description
EWD AHL1530P Plug 30A 250V 3PH 3P4W
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+60 °C
Mounting Type
Screw Mount
package quantity
1 CT;10 PK
Standards Met
UL Listed;cULus Listed;NAFTA Compliant;RoHS Compliant
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
AHL1530P
GTIN
00032664738012
UPC
032664738012
Taxonomies, Classifications, and Categories
Category Description
PLUG FUSES
Type
Ultra grip
Availability
Status
Inactive
Packaging
Weight
0.4 lb
Weight per each
0.4
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
L15-30P;L15-30R
Application
Industrial
standard
cULus Listed,NOM,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat