309604BU - Conn Telephone/Telecom F 4 Pos ST 4 Terminal 1 Po

GC/Waldom Electronics

  • $2.16 (Each)
  • $2.16 (Each)

  • $21.56 (Per 10)

  • $215.63 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
309604BU
Manufacturer
GC/Waldom Electronics
Manufacturer's Part Number
30-9604-00BU
Description
Conn Telephone/Telecom F 4 Pos ST 4 Terminal 1 Po
GC Waldom Electronics; Modular Surface Jack; Single Telephone; Contact: 4; Color: Ivory; Conductor: 4; Poles: 6
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121444 - RJ jack and module
UPC/GTIN
010151280725 / 00010151280725
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$2.16 (Each)
Carton
$21.56 (Per 10)
Resources
Images
 
 
309604BU - Large Image
Attachments
 
 
309604BU - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
RJ11, RJ45
Material, Color, and Finish
Finish
50 UIN Of Gold Plating
Color
Ivory
Descriptions
extra long description
MODULAR JACK TYPE; IVORY COLOR; 4 WIRE RJ11 CONFIGURATION; BASE BOARD/WALL, SURFACE MOUNTING; GC[T] BRAND; BULK PACKED
Description
CONN TELEPHONE/TELECOM F 4 POS ST 4 TERMINAL 1 PO
Product Type
Modular Surface Jack, GC Waldom Electronics, SGL Tel, 4 Contact
Long Description
GC Waldom Electronics; Modular Surface Jack; Single Telephone; Contact: 4; Color: Ivory; Conductor: 4; Poles: 6
Special Features
Modular surface jack mounts to baseboard or wall; Screw terminals for easy installation; Conductor: 4; Poles: 6; Single jack configuration; Package: Bulk Pack
Manufacturer Information
Brand
GC/Waldom Electronics
Manufacturers Part Number
30-9604-00BU
GTIN
00010151280725
UPC
010151280725
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Modular Surface Jack
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
10
Uses, Certifications, and Standards
standard
CSA Certified, RoHS Compliant, FCC Requirement
Enclosure
Flame Retardant Plastic
environmental conditions
Flammability: UL94V-0
Application
For RJ11, RJ45 Connector And UTP Cables
Mounting
Surface mounting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat