309714BU - Conn Telephone/Telecom F 4 Pos ST Wall Mount 4 Te

GC/Waldom Electronics

  • $2.27 (Each)
  • $2.27 (Each)

  • $22.75 (Per 10)

  • $227.49 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
309714BU
Manufacturer
GC/Waldom Electronics
Manufacturer's Part Number
30-9714-00BU
Description
Conn Telephone/Telecom F 4 Pos ST Wall Mount 4 Te
GC Waldom Electronics; Phone Jack; Telephone; Contact: 4; Color: White; Mounting: Quick Connect Wall; Conductor: 4; Poles: 6
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
010151286178 / 00010151286178
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$2.27 (Each)
Carton
$22.75 (Per 10)
Resources
Images
 
 
309714BU - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
1 PH
Material
UL94V-0 Flame Retardant Plastic
Material, Color, and Finish
Color
WHITE GLOSS
Descriptions
Description
CONN TELEPHONE/TELECOM F 4 POS ST WALL MOUNT 4 TE
Product Type
Phone Jack, GC Waldom Electronics, Tel, 4 Contacts, WHT, Quick CO
Long Description
GC Waldom Electronics; Phone Jack; Telephone; Contact: 4; Color: White; Mounting: Quick Connect Wall; Conductor: 4; Poles: 6
Special Features
Use when mounting wall-type telephone, quick connect posts ensure easy wall-mount phone installation; Conductor: 4; Poles: 6; 50 UIN of gold plating contact; Package: Bulk Pack
Additional Information
cutout
Single Jack 6P4C
orientation
Vertical
Manufacturer Information
Brand
GC/Waldom Electronics
Manufacturers Part Number
30-9714-00BU
GTIN
00010151286178
UPC
010151286178
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Quick Connect Telephone Jack
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
10
Uses, Certifications, and Standards
standard
CSA Certified, RoHS Compliant, FCC Requirement
Application
For RJ11 Connector
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat