323018BU - Splitter 2-Way F Broadcast Nickel Plating

GC/Waldom Electronics

  • $2.14 (Each)
  • $2.14 (Each)

  • $21.42 (Per 10)

  • $214.25 (Per 100)
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
323018BU
Manufacturer
GC/Waldom Electronics
Manufacturer's Part Number
32-3018-00BU
Description
Splitter 2-Way F Broadcast Nickel Plating
GC Waldom Electronics; Splitter; High Quality Broadcast, Hybrid; Frequency Range: 5 - 900 MHZ; Insertion Loss: 3.5 DB (VHF)/4 DB (Uhf); Input: 75 Ohm Video Signal; Output: 75 Ohm Multiple Video Outlets; Isolation: 25 DB (VHF)/20 DB (Uhf) (Out-Out); Return
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Couplrs, SPLTTRS, Switches, At Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
32101529 - Splitter
UPC/GTIN
010151326232 / 00010151326232
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$2.14 (Each)
Carton
$21.42 (Per 10)
Resources
Images
 
 
323018BU - Small Image
 
323018BU - Large Image
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
5 TO 900 MHZ FREQUENCY RATING; 10 STANDARD PACKAGE; 2 WAY(S); LEAD FREE; ROHS COMPLIANT; MATERIAL PLATED NICKEL; INSERTION LOSS 3.5 DB (VHF)/4.0 DB (UHF); RETURN LOSS 20 DB (VHF)/15 DB (UHF); ISOLATION 25(VHF)/20(UHF) OUT-OUT
Description
SPLITTER 2-WAY F BROADCAST NICKEL PLATING
Product Type
Splitter, GC Waldom Electronics, High Quality Broadcast, Hybrid
Long Description
GC Waldom Electronics; Splitter; High Quality Broadcast, Hybrid; Frequency Range: 5 - 900 MHZ; Insertion Loss: 3.5 DB (VHF)/4 DB (UHF); Input: 75 OHM Video Signal; Output: 75 OHM Multiple Video Outlets; Isolation: 25 DB (VHF)/20 DB (UHF) (Out-Out); Return
Special Features
All terminals use standard threaded "F" video connectors; Anti-corrosion plating and sealed case resist the elements; These splitters feature a built in ground block; Nickel plating; Package: Bulk Pack
Additional Information
Number of Ways
2 A
Frequency Range
5 - 900
Impedance
51898
output
75 OHM Multiple Video Outlets
input
75 OHM Video Signal
connector
F-Type
Manufacturer Information
Brand
GC/Waldom Electronics
Manufacturers Part Number
32-3018-00BU
GTIN
00010151326232
UPC
010151326232
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
High Quality Broadcast Hybrid Splitter
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
10
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 323018BU.
Jump To:

Similar Items

Similar items are close alternatives to 323018BU, though they may not be 100% alike.

2-Way F Splitter
  • Our Part #: 200202
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 200202
  • Manufacturer: STE
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2.52) ·
200202 - Steren Electronics Intl

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.52

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat