Add More Items
View All Quick Selects
Below you can add an image for 'Voice, Data, & Video Equipt - Connecting Devices' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Keystone Insert, Type F Connector, White, Wall Mount, 0.0400 LB/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$2.42
Each
RJ45 Cat 6 Keystone Insert, White
$8.03
Compression Connector, Type F Connection, RG-6 Reg/Tri/Quad Cable, Nickel Plated, 0.260 to 0.305 (Dia) In, Brass Material, 0.03 LB/Ea
$124.82
Per 100
Female Jack to F Jack Panel Mount Adapter, Commercial;Video, Data and Telephony Applications, Coaxial Cable, Female Connection, F Connection Type, For Use With Coaxial Network , Made In Usa, 10 CT;1000 PK Package Quantity
$31.43
Klein'S 25-Pack Of Insulation Displacement Connectors Are Professional-Grade and Deliver Consistent, Reliable Performance. Our Thick 50-Micro-Inch Gold Plating On Contacts Prevent Corrosion and Extended Connector Life. The Plug Is Housed In A Durable Resin. Expect A Sure Connection Each and Every Time.
$9.77
Klein'S Insulation Displacement Connectors Are Professional-Grade and Deliver Consistent, Reliable Performance. Our Thick 50-Micro-Inch Gold Plating On Contacts Prevent Erosion and Extended Connector Life. The Plug Is Housed In A Durable Resin. Expect A Sure Connection Each and Every Time.
Ideal, Compression Connector, BNC, Conductor Range: 029 - 042 In, 20 - 18 Awg Solid Center Conductor, Material: Brass, Finish: Nickel Plated, Nominal Impedance: 75 Ohm, Dielectric Diameter: 0.175 - 0.183 In, Coaxial Cable Type: RG-6, Overall Jacket Diameter: 0.260 - 0.305 In
$3.57
White Rca to F-Connector Keystone Insert, White
Nacogdoches Availability: Out Of Stock
$4.30
Non-Recessed Nickel F-Connector, White
$1.70
Ideal, Crimp Connecter, Conductor Range: 1/14 Awg With 1/18 Awg Min, 2/10 Awg With 2/14 Awg Max, Finish: Zinc-Plated, Material: Steel, Copper Sleeves, Voltage Rating: 600 V, Model Number: 410, Model: 410
$427.27
Per 1,000
Ideal, Compression Connector, RTQ, F-Type, Material: Brass, Finish: Nickel Plated, Overall Jacket Diameter: 0.260 - 0.305 In, Coaxial Cable Type: RG-6 Reg/Tri/Quad, Dielectric Diameter: 0.175 - 0.183 In
$97.91
Ideal, Coaxial Connector, F-Type, Connection: Twist-On, Coaxial Cable Type: RG-6
$179.27
Female Twist On Connector, Commercial;Video, Data and Telephony Applications, RG6 Cable Type, Female Connection, F Connection Type, For Use With Coaxial Network, Made In Usa, 10 CT;1000 PK Package Quantity
$42.50
Ideal, Wire Connector, Spliceline, In-Line, Wire Size: 12 Awg - 20 Awg Solid, 12 Awg - 16 Awg Stranded, Color: Orange, Voltage Rating: 600 V, Amperage Rating: 20 Amp, Temperature Rating: 105 Deg C, Wire Type: Solid, Stranded, Model: 42
$16.18
Compression Connector, Type F Connection, RG 6 Coax Cable, Nickel Plated, 0.260 to 0.280 (Dia) In, Brass Material, 0.02 LB/Ea
$84.11
Ideal, Cable Splitter, High Performance, Frequency Range: 5 MHZ - 1 GHZ
$8.54
Female Crimp Connector, Commercial;Video, Data and Telephony Applications, RG6 Cable Type, Female Connection, F Connection Type, For Use With Coaxial Network , Made In Usa, 10 CT;1000 PK Package Quantity
$77.33
Female Twist On Connector, Commercial;Video, Data and Telephony Applications, RG59 Cable Type, Female Connection, F Connection Type, For Use With Coaxial Network , Made In Usa, 10 CT;1000 PK Package Quantity
$37.50
Ideal, Compression Connector, Omniconn, F-Type, Material: Brass, Finish: Nickel-Plated, Nominal Impedance: 75 Ohm, Ports Size: 7/16 In, Coaxial Cable Type: RG-6, Bandwidth: 3 GHZ, Dielectric Diameter: 0.175 - 0.183 In, Overall Jacket Diameter: 0.260 - 0.280 In
Compression Connector, Type F Connection, RG-6 Reg/Tri/Quad Cable, Nickel Plated, 0.260 to 0.305 (Dia) In, Brass Material, 0.02 LB/Ea
$94.28
20
Popularity
Default