89044 - Omniconn RG-6 F Comp Conn Blue, 50/Jar

Ideal

  • $42.06 (Per 50)
  • $0.84 (Each)

  • $42.06 (Per 50)

  • $84.11 (Per 100)
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
89044
Manufacturer
Ideal
Manufacturer's Part Number
89-044
Description
Omniconn RG-6 F Comp Conn Blue, 50/Jar
Compression Connector, Type F Connection, RG 6 Coax Cable, Nickel Plated, 0.260 to 0.280 (Dia) In, Brass Material, 0.02 LB/Ea
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Coaxial & Twinaxial Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121414 - Coaxial connectors
UPC/EAN/GTIN
783250890446 / 0783250890446 / 00783250890446
Weight per unit
1.075 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.84 (Each)
Carton
$42.06 (Per 50)
Resources
Specifications Sheets
 
 
89044 - Specification Sheet
Images
 
 
89044 - Small Image
 
89044 - Large Image
Brochures
 
 
89044 - Brochure
Other Links
 
 
89044 - Other
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
Brass
Material, Color, and Finish
Finish
Nickel Plated
Descriptions
Product Type
Compression Connector
Features
Connector Model: 6FOCAccepts RG-6 coax cablesCenter conductor range: AllDielectric diameter range: .175” - .183”Outer jacket diameter range: .260” - .280”Recommended cable prep/stripping tools: 45-605 PrepPRO; 45-321Recommended compression tools: 30-793 OmniSeal PRO XL; 33-632 Linear X3The IDEAL OmniConn F connector is a cable specific connector solution For RG-6 coax. The OmniConn connectors have a combination brass and plastic exterior and an inner O-ring to provide a weather proof connection suitable fo
Long Description
Compression Connector, Type F Connection, RG 6 Coax Cable, Nickel Plated, 0.260 to 0.280 (Dia) in, Brass Material, 0.02 lb/EA
Short Description
Compression Connector, Type F, RG 6 Coax, 50 JR
Special Features
Omniconn F Compression Connectors Install Easily Onto Standard Rg 6 And Rg 6quad Cables;Non Corrosive Nickel Plated Brass Body And Polycarbonate Bushing;Delrin/Nylon Adapter Sleeve And O-Ring Provide Double Protection for A Watertight Seal
Description
OMNICONN RG-6 F COMP CONN BLUE, 50/JAR
extra long description
IDEAL 89-044 RG6 COMPR CONN,OMNI,50
Additional Information
Connection Type
Type F
Cable Type
RG 6 Coax
dimensions
0.260 to 0.280 (Dia) in
for use with
60% Regular RG 11 Cable;Satellite and Cable TV
package quantity
50 JR
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
89-044
GTIN
00783250890446
UPC
783250890446
Taxonomies, Classifications, and Categories
Type
F-Type
Category Description
Datacom Wiring Devices and Accessories
Availability
minimum qty
50
Packaging
Weight
0.02 lb/EA
Weight per each
1.075
Carton
50
Uses, Certifications, and Standards
Application
Indoor;Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 89044.
Jump To:

Similar Items

Similar items are close alternatives to 89044, though they may not be 100% alike.

RG-6 OMNICONN F 1000 BULK
  • MFR Part #: 89-1544
  • GTIN: 00783250681679
  • Manufacturer: IDEAL

* All prices subject to change.

Begin Live Chat