92650 - RTQ XR RG-6 F Comp Connector, 50/Jar

Ideal

  • $48.96 (Per 50)
  • $0.98 (Each)

  • $48.96 (Per 50)

  • $97.91 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
92650
Manufacturer
Ideal
Manufacturer's Part Number
92-650
Description
RTQ XR RG-6 F Comp Connector, 50/Jar
Compression Connector, Type F Connection, RG-6 Reg/Tri/Quad Cable, Nickel Plated, 0.260 to 0.305 (Dia) In, Brass Material, 0.02 LB/Ea
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Coaxial & Twinaxial Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121414 - Coaxial connectors
UPC/EAN/GTIN
783250926503 / 0783250926503 / 00783250926503
Weight per unit
1.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.98 (Each)
Carton
$48.96 (Per 50)
Resources
Images
 
 
92650 - Large Image
Brochures
 
 
92650 - Brochure
Other Links
 
 
92650 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Brass
Material, Color, and Finish
Finish
Nickel Plated
Descriptions
Product Type
Compression Connector
Long Description
Compression Connector, Type F Connection, RG-6 Reg/Tri/Quad Cable, Nickel Plated, 0.260 to 0.305 (Dia) in, Brass Material, 0.02 lb/EA
Short Description
Compression Connector, Type F, RG-6 Reg/Tri/Quad, 50 JR
Special Features
Fits 60 Pct Reg/Tri/Quad Cable;Nickel-Plated, Brass-Construction for Superior Corrosion Resistance;Approved for Use By Satellite and Cable Tv Companies;Approved for Indoor and Outdoor Use;Use 30-603, 30-793 or 30-633 Compression Tools
Description
RTQ XR RG-6 F COMP CONNECTOR, 50/JAR
Features
The IDEAL RTQ XR series of F connectors offer a single connector solution to cover a range of coax types, including plenum rated versions. A patented compression sleeve design allows Regular (dual), Tri, and Quad shield cables all to be terminated within a single connector. All RTQ connectors have an all brass exterior and an inner O-ring to provide a robust, weather proof connection suitable for just about any application - indoors or outdoors.
extra long description
IDEAL 92-650 XR RTQ F RG-6 COMP CON
Additional Information
Connection Type
Type F
Cable Type
RG-6 Reg/Tri/Quad
dimensions
0.260 to 0.305 (Dia) in
for use with
60% Regular RG 11 Cable;Satellite and Cable TV;30-603 or 30-793 Compression Tool;45-111, 1/4" x 1/4" RG-11 Coax Stripper
package quantity
50 JR
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
92-650
GTIN
00783250926503
UPC
783250926503
Taxonomies, Classifications, and Categories
Type
F-Type
Category Description
Datacom Wiring Devices and Accessories
Availability
minimum qty
50
Packaging
Weight
0.02 lb/EA
Weight per each
1.18
Carton
50
Uses, Certifications, and Standards
Application
Termination of an F Type Connection;Compression Style RG6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat