85133 - 1 GHZ 3-Way Cable TV/General Purpose Splitter

Ideal

  • $8.54 (Each)
  • $8.54 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
85133
Manufacturer
Ideal
Manufacturer's Part Number
85133
Description
1 GHZ 3-Way Cable TV/General Purpose Splitter
Ideal, Cable Splitter, High Performance, Frequency Range: 5 MHZ - 1 GHZ
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Couplrs, SPLTTRS, Switches, At Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
32101529 - Splitter
UPC/EAN/GTIN
783250851331 / 0783250851331 / 00783250851331
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.54 (Each)
Resources
Images
 
 
85133 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
3-Way Splitter 5-1 GHZ
Features
High performance 1 GHz Digital Splitters are used for splitting a single coax line into 2, 3, or 4 lines. These splitters are designed for applications that operate in the 5 MHz to 1 GHz range, which include: Digital/HD Cable TV, Broadcast (over the air) TV, CCTV, and other general purpose coaxial cable splitting requirements.
Description
1 GHZ 3-WAY CABLE TV/GENERAL PURPOSE SPLITTER
Special Features
Features: High performance; Welded resisters and capacitors filter out signal variations and provide a cleaner, stronger signal; Printed circuit board design helps maintain a constant RF performance; Soldered backs provide higher RFI shielding
Long Description
IDEAL, Cable Splitter, High Performance, Frequency Range: 5 MHz - 1 GHz
extra long description
IDEAL 85-133 3-WAY SPLITTER 5-1 GHZ
Additional Information
Frequency Range
5 MHz - 1 GHz
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
85133
GTIN
00783250851331
UPC
783250851331
Taxonomies, Classifications, and Categories
Type
HIGH PERFORMANCE
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
0.21
Carton
1
Uses, Certifications, and Standards
Application
Splitting of Digital Cable Signal up to 1GHz on F Type coax runs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat