323022BU - Bulk 4-Way Splitter

GC/Waldom Electronics

  • $2.75 (Each)
  • $2.75 (Each)

  • $27.50 (Per 10)

  • $275.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
323022BU
Manufacturer
GC/Waldom Electronics
Manufacturer's Part Number
32-3022-00BU
Description
Bulk 4-Way Splitter
GC Waldom Electronics; Splitter; High Quality Broadcast, Hybrid; Frequency Range: 5 - 900 MHZ; Insertion Loss: 6.8 DB (VHF)/7.2 DB (Uhf); Input: 75 Ohm Video Signal; Output: 75 Ohm Multiple Video Outlets; Isolation: 25 DB (VHF)/20 DB(Uhf) (Out-Out); Retur
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Couplrs, SPLTTRS, Switches, At Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
32101529 - Splitter
UPC/GTIN
010151326270 / 00010151326270
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$2.75 (Each)
Carton
$27.50 (Per 10)
Resources
Images
 
 
323022BU - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
5 TO 900 MHZ FREQUENCY RATING; 4 WAY(S); GC[T] BRAND
Description
BULK 4-WAY SPLITTER
Product Type
Splitter, GC Waldom Electronics, High Quality Broadcast, Hybrid
Special Features
All terminals use standard threaded "F" video connectors; Anti-corrosion plating and sealed case resist the elements; These splitters feature a built in ground block; Nickel plating; Package: Bulk Pack
Long Description
GC Waldom Electronics; Splitter; High Quality Broadcast, Hybrid; Frequency Range: 5 - 900 MHZ; Insertion Loss: 6.8 DB (VHF)/7.2 DB (UHF); Input: 75 OHM Video Signal; Output: 75 OHM Multiple Video Outlets; Isolation: 25 DB (VHF)/20 DB(UHF) (Out-Out); Retur
Additional Information
Frequency Range
5 - 900
Impedance
51898
output
75 OHM Multiple Video Outlets
input
75 OHM Video Signal
Number of Ways
798
connector
F-Type
Manufacturer Information
Brand
GC/Waldom Electronics
Manufacturers Part Number
32-3022-00BU
GTIN
00010151326270
UPC
010151326270
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
High Quality Broadcast Hybrid Splitter
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
10
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat