065229 - Knife, Fixed-Hawk Bill (3" SS)

Greenlee

  • $35.95 (Each)
  • $35.95 (Each)
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
065229
Manufacturer
Greenlee
Manufacturer's Part Number
0652-29
Description
Knife, Fixed-Hawk Bill (3" SS)
Stainless Steel Blade For Extra Durability and Corrosion Resistance. Fixed Blade With Solid Tang Runs Full Length Of Handle to Provide The Highest Strength and Reliable Handling. Premium Finish Rosewood Handle Contoured For Comfortable Hand Fit. Nylon Sheath With Belt Loop For Convenient Accessibility.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111503 - Utility knives
UPC/GTIN
783310000624 / 00783310000624
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.95 (Each)
Resources
Attachments
 
 
065229 - Specification Sheet
Images
 
 
065229 - Large Image
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
440C Stainless Steel
Material, Color, and Finish
Handle Material
Full-Length Solid Tang With Rosewood Facing, Stainless Bolster And Lanyard Hole
Descriptions
Long Description
Stainless steel blade for extra durability and corrosion resistance. Fixed blade with solid tang runs full length of handle to provide the highest strength and reliable handling. Premium finish rosewood handle contoured for comfortable hand fit. Nylon sheath with belt loop for convenient accessibility.
Description
KNIFE,FIXED-HAWK BILL (3" SS)
Product Type
Knife, Fixed-Hawk Bill (3" SS Pop)
extra long description
GRN 0652-29 KNIFE,FIXED-HAWK BILL (
Additional Information
Blade Length
3.000 IN
Handle Length
7.800 IN
Handle Type
Contoured
Manufacturer Information
Manufacturers Part Number
0652-29
Brand
GREENLEE
GTIN
00783310000624
UPC
783310000624
Taxonomies, Classifications, and Categories
Type
Fixed Blade, Hawkbill
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Package Type
Pop
Weight per each
0.58