701KG - Tone & Probe Kit, Standard

Greenlee

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
701KG
Manufacturer
Greenlee
Manufacturer's Part Number
701K-G
Description
Tone & Probe Kit, Standard
Kit Includes: 77HP-G High Power Tone Generator, 200EP Tone Probe Amplifier, 700C Rugged, Woven Nylon Carrying Case.
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Tone Generators & Probes Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/EAN/GTIN
783310499909 / 0783310499909 / 00783310499909
Weight per unit
1.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
701KG - Specification Sheet
Other Links
 
 
701KG - Other
Brochures
 
 
701KG - Brochure
Installation Sheets
 
 
701KG - Installation Sheet
Images
 
 
701KG - Small Image
 
701KG - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
TONE & PROBE KIT,STANDARD
Product Type
Tone & Probe Kit, Standard (701K-G)(Clam)
extra long description
GRN 701K-G TONE & PROBE KIT,STANDAR
Long Description
Kit includes: 77HP-G High Power Tone Generator, 200EP Tone Probe Amplifier, 700C rugged, woven nylon carrying case.
Manufacturer Information
Manufacturers Part Number
701K-G
Brand
GREENLEE
GTIN
00783310499909
UPC
783310499909
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Classic, Standard
Availability
Status
Inactive
Packaging
Weight per each
1.02
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 701KG.
Jump To:

Similar Items

Similar items are close alternatives to 701KG, though they may not be 100% alike.

Amplifier Probe & Tone Generator Kit, Includes 62-164 Amplifier Probe, 62-160 To...
  • Our Part #: 33864
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 33-864
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($145.94) ·
33864 - Ideal

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$145.94

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat