C1F003LES - Potted 1PH 3KVA 240X480-120/240

HPS Fortress™

  • $512.44 (Each)
  • $512.44 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C1F003LES
Manufacturer
HPS Fortress™
Manufacturer's Part Number
C1F003LES
Description
Potted 1PH 3KVA 240X480-120/240
600V Class Commercial Potted Single Phase Distribution Transformer, 240X480 PV, 120/240 SV, 3 Kva
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Buck & Boost Transformers
UNSPSC
39121027 - Encapsulated transformer
UPC/GTIN
803423090746 / 00803423090746
Weight per unit
55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$512.44 (Each)
Resources
Images
 
 
C1F003LES - Small Image
 
C1F003LES - Large Image
Attachments
 
 
C1F003LES - Specification Sheet
Other Links
 
 
C1F003LES - Other
 
C1F003LES - Other
 
C1F003LES - Other
Brochures
 
 
C1F003LES - Brochure
Tech Bulletins
 
 
C1F003LES - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
3
Phase
Single Phase
Dimensions and Weight
Length
6.5
Height
11.75
Width
7
Descriptions
Description
POTTED 1PH 3KVA 240X480-120/240
Product Type
Pott 1PH Dist 240X480 PV 120/240 SV 3kva
extra long description
HMND C1F003LES POTTED 1PH 3KVA240X4
Long Description
600V Class Commercial Potted Single Phase Distribution Transformer, 240x480 PV, 120/240 SV, 3 kVA
Special Features
Innovative potted design provides single screw access on a hinged cover to the wiring compartment for commercial indoor and outdoor applications
Additional Information
Input Voltage
240X480
Output Voltage
120/240
Manufacturer Information
Manufacturers Part Number
C1F003LES
Brand
HPS Fortress™
GTIN
00803423090746
UPC
803423090746
Taxonomies, Classifications, and Categories
Category Description
BUCK & BOOST TRANSFORMERS
Type
Transformer > Distribution > Potted > Commercial > Single Phase
Packaging
Weight per each
55
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
standard
CSA, UL
Enclosure
NQ4-N3R - Indoor or Outdoor
Application
Shopping centers, schools, sports complexes, commercial, lighting, wastewater and light industrial loads.
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat