62160 - Pro Tone Generator

Ideal

  • $61.35 (Each)
  • $61.35 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
62160
Manufacturer
Ideal
Manufacturer's Part Number
62-160
Description
Pro Tone Generator
Tone Generator, Battery: (1) 9 V Battery (Included), Battery Life: 70 HR Typical, Tone Frequencies: Dual: 1116 and 919 HZ, Single: 919 HZ, Tone Power (600 Ohm): Hi: 7 DBM, Lo: 1 DBM, Dimensions: 2.7 In X 2.6 In X 1.1 In, Weight: 4 Oz (Including Battery)
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113644 - Circuit tracers
UPC/EAN/GTIN
783250621606 / 0783250621606 / 00783250621606
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.35 (Each)
Resources
Images
 
 
62160 - Large Image
 
62160 - Small Image
Brochures
 
 
62160 - Brochure
Other Links
 
 
62160 - Other
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
Tone Generator
Description
PRO TONE GENERATOR
Features
The 62-160 PRO Tone Generator is used to send an analog tone signal over copper cables to aid in identifying the location and identification of the cable.
Long Description
Tone Generator, Battery: (1) 9 V Battery (Included), Battery Life: 70 HR Typical, Tone Frequencies: Dual: 1116 And 919 HZ, Single: 919 HZ, Tone Power (600 OHM): Hi: 7 DBM, Lo: 1 DBM, Dimensions: 2.7 IN X 2.6 IN X 1.1 IN, Weight: 4 OZ (Including Battery)
Special Features
F-connector port for toning and tracing of coaxial CATV cabling systems; Three different tones selected from front panel; Tone can be added in any status - allows test sets without monitor feature to pick up tone; Separate Talk Battery status for increased voltage and power for test sets; Auto-OFF of tone after three hours to conserve battery life; Constant tone amplitude over life of battery; Two tone amplitude - normal and half; No power draw in continuity status with leads open; RJ jack allows use of mo
extra long description
IDEAL 62-160 TONE GENERATOR
Additional Information
battery
(1) 9 V Battery (Included)
dimensions
2.7 IN X 2.6 IN X 1.1 IN
Manufacturer Information
Manufacturers Part Number
62-160
Brand
Ideal
sub brand
Ideal
GTIN
00783250621606
UPC
783250621606
Taxonomies, Classifications, and Categories
Type
Tone Generator
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Availability
Status
Inactive
Packaging
Weight per each
0.4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 62160.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of 62160.

Amplifier Probe, Battery: (1) 9 V Battery (Included), Battery Life: 50 HR Typica...
  • Our Part #: 62164
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 62-164
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($89.05) ·
62164 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$89.05

Each

QTY:
Each
Add
Tone Generator and Amplifier Probe Kit, Includes: 62-164 Amplifier Probe, 62-160...
  • Our Part #: 33864
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 33-864
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($145.94) ·
33864 - Ideal

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$145.94

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat