85332 - 2.4 GHZ 2-Way Satellite & Digital TV Splitter

Ideal

  • $9.62 (Each)
  • $9.62 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
85332
Manufacturer
Ideal
Manufacturer's Part Number
85-332
Description
2.4 GHZ 2-Way Satellite & Digital TV Splitter
Ideal, Splitter, Frequency Range: 2.3 GHZ, Connector: F Female, Includes: Two Mounting Screws (Phillips/Slotted Head)
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Couplrs, SPLTTRS, Switches, At Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
32101529 - Splitter
UPC/EAN/GTIN
783250853328 / 0783250853328 / 00783250853328
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.62 (Each)
Resources
Images
 
 
85332 - Small Image
 
85332 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
2-Way 2.3 GHZ Splitter
Features
High performance 2.4 GHz Digital Splitters are used for splitting a single coax line into 2, 3, or 4 lines. These splitters are designed for applications that operate in the 5 MHz to 2.4 GHz range, which include: Satellite, Digital/HD Cable TV, Broadcast (over the air) TV, CCTV, and other general purpose coaxial cable splitting requirements. Splitters support the 1 Ghz to 2.4 GHz frequency range for satellite and on-demand cable television services.
Description
2.4 GHZ 2-WAY SATELLITE & DIGITAL TV SPLITTER
extra long description
IDEAL 85-332 2-WAY 2.3 GHZ SPLITTER
Long Description
IDEAL, Splitter, Frequency Range: 2.3 GHZ, Connector: F Female, Includes: Two Mounting Screws (Phillips/slotted head)
Special Features
Features: Designed for easy mounting over cable; All ports are F female connectors; Two grounding screws eliminate the need for grounding block; Includes two mounting screws (Phillips/slotted head); Includes: Two Mounting Screws (Phillips/slotted head)
Additional Information
Frequency Range
2.3
connector
F Female
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
85-332
GTIN
00783250853328
UPC
783250853328
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Splitting of Satellite and Digital Cable Signal on F Type coax runs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat