85332 - 2.4 GHZ 2-Way Satellite & Digital TV Splitter

Ideal

  • $9.62 (Each)
  • $9.62 (Each)
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
85332
Manufacturer
Ideal
Manufacturer's Part Number
85-332
Description
2.4 GHZ 2-Way Satellite & Digital TV Splitter
Ideal, Splitter, Frequency Range: 2.3 GHZ, Connector: F Female, Includes: Two Mounting Screws (Phillips/Slotted Head)
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Couplrs, SPLTTRS, Switches, At Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
32101529 - Splitter
UPC/EAN/GTIN
783250853328 / 0783250853328 / 00783250853328
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.62 (Each)
Resources
Images
 
 
85332 - Small Image
 
85332 - Large Image
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
2-Way 2.3 GHZ Splitter
Features
High performance 2.4 GHz Digital Splitters are used for splitting a single coax line into 2, 3, or 4 lines. These splitters are designed for applications that operate in the 5 MHz to 2.4 GHz range, which include: Satellite, Digital/HD Cable TV, Broadcast (over the air) TV, CCTV, and other general purpose coaxial cable splitting requirements. Splitters support the 1 Ghz to 2.4 GHz frequency range for satellite and on-demand cable television services.
Description
2.4 GHZ 2-WAY SATELLITE & DIGITAL TV SPLITTER
extra long description
IDEAL 85-332 2-WAY 2.3 GHZ SPLITTER
Long Description
IDEAL, Splitter, Frequency Range: 2.3 GHZ, Connector: F Female, Includes: Two Mounting Screws (Phillips/slotted head)
Special Features
Features: Designed for easy mounting over cable; All ports are F female connectors; Two grounding screws eliminate the need for grounding block; Includes two mounting screws (Phillips/slotted head); Includes: Two Mounting Screws (Phillips/slotted head)
Additional Information
Frequency Range
2.3
connector
F Female
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
85-332
GTIN
00783250853328
UPC
783250853328
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Splitting of Satellite and Digital Cable Signal on F Type coax runs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 85332.
Jump To:

Similar Items

Similar items are close alternatives to 85332, though they may not be 100% alike.

Ideal, Splitter, Frequency Range: 2 GHZ, Connector: F Female, Includes: Two Moun...
  • Our Part #: 85333
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 85-333
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($12.87) ·
85333 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.87

Each

QTY:
Each
Add
Ideal, Splitter, Frequency Range: 2 GHZ, Connector: F Female, Includes: Two Moun...
  • Our Part #: 85334
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 85-334
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
85334 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to 85332 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GDC-2W2G Gardner Bender 00032076074135
85-332 Ideal Industries 783250853328
45034 Morris 00601986450348
CS-2HF NSi Industries 00662381092304
CS202 Philmore n/a

* All prices subject to change.

Begin Live Chat