WGRB - Wingtwistgrounding Connector, WGR Green, 250/Carton

Buchanan

  • $72.88 (Per 250)
  • $0.29 (Each)

  • $72.88 (Per 250)

  • $291.52 (Per 1,000)
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
WGRB
Manufacturer
Buchanan
Manufacturer's Part Number
WGR-B
Description
Wingtwistgrounding Connector, WGR Green, 250/Carton
Buchanan, Wire Connector, Wingtwist, Conductor Range: 14 - 10 Awg, 2/14 Awg Min, 5/12 Awg Max, Number Of Conductors: 2 to 5, Material: Flame-Retardant Polypropelene, Color: Green, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WGR
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
781789470078 / 0781789470078 / 00781789470078
Weight per unit
1.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
250
Unit
$0.29 (Each)
Carton
$72.88 (Per 250)
Resources
Images
 
 
WGRB - Small Image
 
WGRB - Large Image
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
600
Material
Flame-retardant Polypropelene
Material, Color, and Finish
Color
Green
Descriptions
Description
WINGTWISTGROUNDING CONNECTOR,WGR GREEN,250/CARTON
Product Type
WGR Green Ground Cap 250 Box
Long Description
Buchanan, Wire Connector, WingTwist, Conductor Range: 14 - 10 AWG, 2/14 AWG Min, 5/12 AWG Max, Number Of Conductors: 2 to 5, Material: Flame-retardant Polypropelene, Color: Green, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Model Number: WGR
Special Features
1,000V Maximum In Fixtures And Signs;Contoured Wing Design Provides Maximum Torque;Deep Skirt Protects Against Flash-Over;Expanding, Square-Wire Spring Creates Secure Connections;Features: Five Color-Coded Models Cover Common Construction Wire Ranges And Combinations, Including Grounding;Model Number: WGR
Features
With a full line for virtually every wire size and combination, the WingTwist Wire Connector offers a great combination of performance and value.The contoured wing design of the WingTwist provides maximum torque for a variety of electrical applications while the copolymer shell and live-action spring expand for smooth, progressive tightening providing dependable connections.With a tough, flame-retardant shell that withstands environmental extremes, and a long, deep skirt to provide maximum dielectric prote
extra long description
IDEAL WGR-B WGR GREEN GROUND CAP 25
Manufacturer Information
Brand
Buchanan
Manufacturers Part Number
WGR-B
GTIN
00781789470078
UPC
781789470078
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Availability
minimum qty
250
Packaging
Weight per each
1.85
Carton
250
Uses, Certifications, and Standards
standard
CSA C22.2 #188, UL 467 Listed, RoHS
Application
For Grounding And Bonding Applications
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WGRB.
Jump To:

Similar Items

Similar items are close alternatives to WGRB, though they may not be 100% alike.

Winged Wire Connector, (2) #14 Awg Conductor Size, (5) #12 Awg Conductor Size, I...
  • Our Part #: WWCGRB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WWC-GR-B
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 500 ($43.46) ·
WWCGRB - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.46

Per 500

QTY:
Each
Add
Twist-On Wire Connector, Green Insulation Color, 2 to 5 Conductors, 600 V Ac, 0....
  • Our Part #: 30092
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30-092
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($35.91) · 1,000 ($359.13) ·
30092 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.91

Per 100

QTY:
Each
Add
The Easy-Twist WWC-GR-C 100-Count Carton Of Green Winged Wire Connectors Are Des...
  • Our Part #: WWCGRC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WWC-GR-C
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Box ($17.68) ·
WWCGRC - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.68

Per Box

QTY:
Boxes
Add
WGR GREEN GROUND CAP 50 BOX
  • MFR Part #: WGR-1
  • GTIN: 00781789470030
  • Manufacturer: Buchanan
WT6-SKEEN GROUND CAP 25K CRTN
  • MFR Part #: WGR-SK
  • GTIN: 00781789967653
  • Manufacturer: Buchanan
Cross Referenced

These items are similar to WGRB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
49950 3M Electrical Products n/a
512G-BOX 3M Electrical Products 00054007499503
HP9900 Etcon 00051033130301
10-095 Gardner Bender 00032076100957
95 Gardner Bender n/a
30-092 Ideal Industries 00783250300921
30-WGRB Ideal Industries n/a
WGR-B Ideal Industries 00781789470078
19160-0046 Molex n/a
23192 Morris 00601986231923
WWC-GR NSi Industries 00662381141293
WWC-GR-C NSi Industries 00662381361653
11-200 Thomas & Betts n/a
11-210H Thomas & Betts n/a
1410P Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat